Shop All Compression Lugs
Panduit
Lug Compression Connector, No.8 AWG
Mfr # LCAX8-38-L
Zoro # G0774370
product price: $2.69
/ea
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 8 AWG
- Connector Type Standard Barrel
- Width 0.6"
- Material Tin-Plated Copper
- Length 1.42"
Product Information
- Brand Panduit
- MFR # LCAX8-38-L
- Zoro # G0774370
- UPC # 7498343338
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 8 AWG |
Width | 0.6" |
Length | 1.42" |
Overall Length | 1.42 in |
Overall Length (mm) | 36.1 |
Tongue Width (In.) | 0.6 |
Class M Copper Flex Conductor Size (AWG) | 8 |
Stud Hole Size (In.) | 44993 |
Barrel Length (In.) | 0.42 |
Tongue Width (mm) | 15.2 |
Stud Hole Size (mm) | 9.5 |
Overall Length (In.) | 1.42 |
Class I Copper Flex Conductor Size (AWG) | 8 |
Barrel Length (mm) | 10.7 |
Copper Code Conductor Size (AWG) | 8 |
DLO Copper Flex Conductor Size (AWG) | 8 |
Class K Copper Flex Conductor Size (AWG) | 8 |
Wire Strip Length (mm) | 12.7 |
Class G Copper Flex Conductor Size (AWG) | 8 |
Description
Lug Compression Connector,No.8 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 38 AWG Gauge, 0.0040” Diameter, 25 Feet (38SS316L25)
- ELECTRIDUCT D-Wings Cord Organizer Nail-Free Clips (UH-9D6-BK)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN430DF)
- EATON BUSSMANN Fuse, Time Delay, 25A, FRS-R Series, 600V AC, 300V DC, 5 in L x 13/16 in dia (FRS-R-25)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-38F-X)
- PANDUIT Al Lug, #6 Awg-300 Kcmil, 5/16" Stud (LAM2SA300-56-3)
- PANDUIT Lug Compression Connector, No.6 AWG (LCBX6-14-L)
- PANDUIT Lug Compression Connector, No.2 AWG, PK20 (LCDX2-38D-E)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-10-L)
- PANDUIT Replacement for Panduit Lcd4-14a-l (LCD4-14A-L PANDUIT)
- 3M Two Hole Lug Connector, 350 kcmil, PK10 (31156)
- Panduit Compression Lugs