Shop All Compression Lugs
Panduit
Lug Compression Connector, No.8 AWG
Mfr # LCAX8-14-L
Zoro # G0774300
product price: $2.49
/ea
Sold in multiples of 3 for $7.47
$7.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 8 AWG
- Connector Type Standard Barrel
- Width 0.48"
- Material Tin-Plated Copper
- Length 1.2"
Product Information
- Brand Panduit
- MFR # LCAX8-14-L
- Zoro # G0774300
- UPC # 7498343318
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 8 AWG |
Width | 0.48" |
Length | 1.2" |
Overall Length | 1.2 in |
Tongue Width (mm) | 12.2 |
Tongue Width (In.) | 0.48 |
Stud Hole Size (mm) | 6.4 |
Class M Copper Flex Conductor Size (AWG) | 8 |
Class I Copper Flex Conductor Size (AWG) | 8 |
Overall Length (In.) | 1.2 |
Wire Strip Length (mm) | 12.7 |
Class H Copper Flex Conductor Size (AWG) | 8 |
Stud Hole Size (In.) | 44930 |
Class G Copper Flex Conductor Size (AWG) | 8 |
Barrel Length (mm) | 10.7 |
Copper Code Conductor Size (AWG) | 8 |
DLO Copper Flex Conductor Size (AWG) | 8 |
Overall Length (mm) | 30.5 |
Barrel Length (In.) | 0.42 |
Class K Copper Flex Conductor Size (AWG) | 8 |
Details
Description
Lug Compression Connector,No.8 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 10A @ 240V AC Contact Rating (V7-3E17D8)
- GARDNER BENDER Heat Shrink Tubing, 3/16-3/32", 8 ft. Roll (HST-100)
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 15/15A, 1 Pole, 120/240V AC (UBIP1515)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, PNP, NO (XS230SAPAM12)
- PANDUIT Compression Connector, 1/0-12 AWG (CTAPF1/0-12-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-56-L)
- PANDUIT Copper Compression Ctap'S, Thin Wall, #1 (CTAPF10-16-C)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-38-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-38-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14JAW-L)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (24C312)
- Panduit Lugs & Split Bolts