Shop All Compression Lugs
Panduit
Lug Compression Connector, No.6 AWG
Mfr # LCC6-14JAW-L
Zoro # G0776391
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Long Barrel
- Width 0.48"
- Material Tin-Plated Copper
- Length 2.49"
Product Information
- Brand Panduit
- MFR # LCC6-14JAW-L
- Zoro # G0776391
- UPC # 7498364833
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.48" |
Length | 2.49" |
Overall Length | 2.49 in |
Inside Diameter (mm) | 5.58 |
Overall Length (In.) | 2.49 |
Wire Strip Length (mm) | 28.6 |
Outer Diameter (mm) | 7.87 |
Inside Diameter (In.) | 0.22 |
Barrel Length (mm) | 27.2 |
Barrel Length (In.) | 1.07 |
Tongue Width (In.) | 0.48 |
Copper Code Conductor Size (AWG) | 6 |
Tongue Width (mm) | 12.2 |
Overall Length (mm) | 63.2 |
Outer Diameter (In.) | 0.31 |
Stud Hole Size (mm) | 6.4 |
Stud Hole Size (In.) | 44930 |
Wire Strip Length (In.) | 39448 |
Description
Lug Compression Connector,No.6 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Jumbo Cable Ties, 175#, 24", Natural, 100/Case (CT24175)
- EATON BUSSMANN Cover, Series 163 (CPDB-2)
- NVENT HOFFMAN Steel Enclosure, 35 in H, 24 in W, 12 in D, NEMA 3R, Hinged (WF10LP)
- HONEYWELL Micro Switch 120/240/480V-Ac Limit Switch (1LS1)
- PANDUIT Lug Compression Connector, No.8 AWG (LCD8-14A-L)
- PANDUIT Copper Compression Ctap'S, Thin Wall, #3 (CTAPF1-12-C)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-12-E)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-56-X)
- PANDUIT Lug, Cu, #10 Awg, 1/4 Stud Ea (LCA10-14-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14BW-L)
- QUICKCABLE One Hole Lug Compress Connector, 3/0 AWG (4930-525-001F)
- Panduit Lugs & Split Bolts