Shop All Compression Lugs
Panduit
Lug Compression Connector, No.6 AWG
Mfr # LCC6-14A-L
Zoro # G0776279
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Long Barrel
- Width 0.48"
- Material Tin-Plated Copper
- Length 2.56"
Product Information
- Brand Panduit
- MFR # LCC6-14A-L
- Zoro # G0776279
- UPC # 7498338256
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.48" |
Length | 2.56" |
Overall Length | 2.56 in |
Wire Strip Length (In.) | 39448 |
Overall Length (mm) | 65 |
Copper Code Conductor Size (AWG) | 6 |
Outer Diameter (mm) | 7.87 |
Overall Length (In.) | 2.56 |
Tongue Width (mm) | 12.2 |
Barrel Length (mm) | 27.2 |
Outer Diameter (In.) | 0.31 |
Barrel Length (In.) | 1.07 |
Wire Strip Length (mm) | 28.6 |
Inside Diameter (In.) | 0.22 |
Stud Hole Size (In.) | 44930 |
Inside Diameter (mm) | 5.58 |
Stud Hole Size (mm) | 6.4 |
Tongue Width (In.) | 0.48 |
Description
Lug Compression Connector,No.6 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Wiring Duct, Narrow Slot Wall, Wht, 6 ft. L (TYD2X2NPW6)
- AC WORKS NEMA 5-20 20A 125V All Angles Household Female Connector with UL, C-UL Approval (ASE520R)
- SIEMENS Protective Cap, Clear, Silicone, 22mm (3SU1900-0DB70-0AA0)
- WIREMOLD GFCI Three Gang Box Fitting, Ivory, Steel (V5744-3)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-14-E)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-14A-L)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCD6-14BF-L)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCCF4/0-38D-X)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCC6-56BW-L)
- PANDUIT Mechanical Connector, 14 SOL-4 AWG (ML4-CY)
- ZORO SELECT Two Hole Lug Compression Connector, 8 AWG (24C388)
- Panduit Compression Lugs