Shop All Compression Lugs
Panduit
Lug Compression Connector, No.6 AWG
Mfr # LCBX6-38-L
Zoro # G0774949
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Long Barrel
- Width 0.62"
- Material Tin-Plated Copper
- Length 2.08"
Product Information
- Brand Panduit
- MFR # LCBX6-38-L
- Zoro # G0774949
- UPC # 7498342879
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.62" |
Length | 2.08" |
Overall Length | 2.08 in |
Stud Hole Size (mm) | 9.5 |
Barrel Length (mm) | 27.2 |
Tongue Width (mm) | 15.7 |
Overall Length (mm) | 52.8 |
Class M Copper Flex Conductor Size (AWG) | 6 |
Wire Strip Length (mm) | 29 |
Class I Copper Flex Conductor Size (AWG) | 6 |
Class G Copper Flex Conductor Size (AWG) | 6 |
Stud Hole Size (In.) | 44993 |
Class K Copper Flex Conductor Size (AWG) | 6 |
Class H Copper Flex Conductor Size (AWG) | 6 |
Copper Code Conductor Size (AWG) | 6 |
Tongue Width (In.) | 0.62 |
DLO Copper Flex Conductor Size (AWG) | 6 |
Barrel Length (In.) | 1.07 |
Overall Length (In.) | 2.08 |
Details
Description
Lug Compression Connector,No.6 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK CONN COMP 90D EMT 3/4"" (49058)
- SUPERIOR ELECTRIC 15 ft. 30 Amp NEMA TT-30R RV 10AWG Extension Cord Plug NEMA TT-30P W/Handle (RVA1526)
- CITEL Surge Protection Device, 3 Phase, 120/208V AC (MP200-120Y)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 1.5 D (G1X1.5LG6-A)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCB4-38-L)
- PANDUIT Lug Compression Connector, 250Kcmil (LCA250-38-X)
- PANDUIT Copper Compression Lug, 2 Hole, #2 Awg F (LCDX2-14AF-E)
- PANDUIT Copper Compression Lug, 2 Hole, 1/0 AWG (LCDX1/0-56DF-X)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-38-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCA2-14-Q)
- ANCOR Heavy Duty Lugs - 2/0 Gauge Wire - 3/8" Post - 100-Pack (244296)
- Panduit Lugs & Split Bolts