Shop All Compression Lugs
Panduit
Lug Compression Connector, No.6 AWG
Mfr # LCBX6-14-L
Zoro # G0774818
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Long Barrel
- Width 0.48"
- Material Tin-Plated Copper
- Length 1.86"
Product Information
- Brand Panduit
- MFR # LCBX6-14-L
- Zoro # G0774818
- UPC # 7498342351
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.48" |
Length | 1.86" |
Overall Length | 1.86 in |
Copper Code Conductor Size (AWG) | 6 |
Class K Copper Flex Conductor Size (AWG) | 6 |
Class G Copper Flex Conductor Size (AWG) | 6 |
Barrel Length (mm) | 27.2 |
Class I Copper Flex Conductor Size (AWG) | 6 |
Tongue Width (mm) | 12.2 |
Stud Hole Size (In.) | 44930 |
DLO Copper Flex Conductor Size (AWG) | 6 |
Barrel Length (In.) | 1.07 |
Overall Length (mm) | 47.2 |
Class M Copper Flex Conductor Size (AWG) | 6 |
Stud Hole Size (mm) | 6.4 |
Class H Copper Flex Conductor Size (AWG) | 6 |
Wire Strip Length (mm) | 29 |
Tongue Width (In.) | 0.48 |
Overall Length (In.) | 1.86 |
Description
Lug Compression Connector,No.6 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC UPS Battery, 96V DC, Detachable Cable (APCRBC152)
- YELLOW JACKET Cord Extn Ylwjkt12/3 25' (2883AC)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Green (9001SK1L1G)
- CAROL 16 AWG 10 Conductor Portable Cord 600V 50 ft. BK (09610)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-12-X)
- PANDUIT Copper Compression Lug, 1 Hole, 4/0 AWG, (LCB4/0-38F-X)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCD6-10B-L)
- PANDUIT Compression Connector, 1/0-12 AWG (CTAPF1/0-12-L)
- PANDUIT Tin-Plated Copper Lay-In-Lug, #14 AWG (LICC4-22TP-C)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCB4-38-L)
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA26L2NT14)
- Panduit Lugs & Split Bolts