Shop All Compression Lugs
Panduit
Lug Compression Connector, No.6 AWG
Mfr # LCAN6-6-L
Zoro # G0773031
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Standard Barrel
- Width 0.31"
- Material Tin-Plated Copper
- Length 1.51"
Product Information
- Brand Panduit
- MFR # LCAN6-6-L
- Zoro # G0773031
- UPC # 7498344487
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.31" |
Length | 1.51" |
Overall Length | 1.51 in |
Overall Length (mm) | 38.4 |
Copper Code Conductor Size (AWG) | 6 |
Tongue Width (mm) | 7.9 |
Wire Strip Length (mm) | 22.2 |
Overall Length (In.) | 1.51 |
Barrel Length (In.) | 0.81 |
Tongue Width (In.) | 0.31 |
Stud Hole Size (mm) | 3.5 |
Stud Hole Size (In.) | 0.138 |
Barrel Length (mm) | 20.6 |
Description
Lug Compression Connector,No.6 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 12 in D, NEMA 3R, Screw On (A24R2412NK)
- SIEMENS Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (52SA2CAB)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 18 AWG Gauge, 0.0403" Diameter, 1000 Feet (18SS316L1000)
- HONEYWELL Safety Interlock Switch 2NC/1NO Magnetically Actuated (FF5-21-DC-10)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-14-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14BW-L)
- PANDUIT Copper Compression Ctap'S, Thin Wall, #4 (CTAPF2-12-C)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14A-L)
- PANDUIT Lug Compression Connector, No.1 AWG (LCB1-38-E)
- PANDUIT Copper Compression Lug, 1 Hole, #1 AWG, Narrow Tongue, LCAN1-10-E (LCAN1-10-E)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC14E)
- Panduit Compression Lugs