Shop All Compression Lugs
Panduit
Lug Compression Connector, No.2 AWG
Mfr # LCA2-56-Q
Zoro # G0771957
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Standard Barrel
- Width 0.66"
- Material Tin-Plated Copper
- Length 1.9"
Product Information
- Brand Panduit
- MFR # LCA2-56-Q
- Zoro # G0771957
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 0.66" |
Length | 1.9" |
Overall Length | 1.9 in |
Wire Strip Length (mm) | 23.6 |
Barrel Length (mm) | 22.4 |
Stud Hole Size (mm) | 7.9 |
Stud Hole Size (In.) | 45062 |
Overall Length (In.) | 1.9 |
Inside Diameter (In.) | 0.31 |
Inside Diameter (mm) | 7.87 |
Tongue Width (mm) | 16.8 |
Barrel Length (In.) | 0.88 |
Copper Code Conductor Size (AWG) | 2 |
Wire Strip Length (In.) | 15/16 |
Outer Diameter (In.) | 0.42 |
Tongue Width (In.) | 0.66 |
Outer Diameter (mm) | 10.6 |
Overall Length (mm) | 48.3 |
Description
Lug Compression Connector,No.2 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON ProxSwitch-Short, 12mm, Shlded, PNP, NO, 4pin (E57PS-12SPN2-Q)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-8-12-E-5-8)
- EATON BUSSMANN Semiconductor Fuse, FWH-B Series, 150A, Fast-Acting, 500V AC, Bolt-On (FWH-150B)
- IFM Proximity Sensor, Inductive, 22mm, PNP, NO (IIS211)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-12-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-56-L)
- PANDUIT Lug Compression Connector, No.8 AWG (LCD8-14A-L)
- PANDUIT Copper Compression Lug, 1 Hole, 500 kcmi (LCA500-12F-6)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-56H-E)
- PANDUIT Mech Lug, Cu, #6 Sol-250 Kcmil, 3/8 Stud (PNL-250-Q)
- ILSCO Surecrimp Copper Compression Lug, Cndctr (CSWS-500-12-EC)
- Panduit Lugs & Split Bolts