Shop All Compression Lugs
Panduit
Lug Compression Connector, 400 Kcmil
Mfr # LCA400-38-6
Zoro # G0771799
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 400 kcmil
- Connector Type Standard Barrel
- Width 1.39"
- Material Tin-Plated Copper
- Length 3.22"
Product Information
- Brand Panduit
- MFR # LCA400-38-6
- Zoro # G0771799
- UPC # 7498371941
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 400 kcmil |
Width | 1.39" |
Length | 3.22" |
Overall Length | 3.22 in |
Barrel Length (mm) | 38.1 |
Wire Strip Length (mm) | 39.7 |
Tongue Width (mm) | 35.3 |
Stud Hole Size (mm) | 9.5 |
Tongue Width (In.) | 1.39 |
Copper Code Conductor Size (kcmil) | 400 |
Stud Hole Size (In.) | 44993 |
Wire Strip Length (In.) | 1.56 |
Overall Length (mm) | 81.8 |
Barrel Length (In.) | 1.5 |
Overall Length (In.) | 3.22 |
Description
Lug Compression Connector,400 Kcmil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, AMG Series, 175A, 32V DC, Non-Indicating (AMG-175)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (RXM2AB1P7)
- EATON BUSSMANN Automotive Fuse Kit, ATC, ATM, ATM-LP, FMX, MAX Series, 275 Fuses Included 2 A to 100A, Not Rated (Fuse-Caddy1)
- SCHNEIDER ELECTRIC Auxillary Contact (GVAE20)
- PANDUIT Copper Compression Lug, 1 Hole, 250 Kcmi (LCA250-38F-X)
- PANDUIT Copper Lug Standard Barrel One Hole Compression Connector (LCA2/0-38-X)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-38-X)
- PANDUIT Copper Compression Lug, 2 Hole, #2 Awg F (LCDX2-14AF-E)
- PANDUIT Lug Compression Connector, No.8 AWG (LCD8-14A-L)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAX2-14F-E)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34)
- Panduit Compression Lugs