Shop All Compression Lugs
Panduit
Lug Compression Connector, 350 Kcmil
Mfr # LCA350-12F-X
Zoro # G0771631
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 350 kcmil
- Connector Type Standard Barrel
- Width 1.28"
- Material Tin-Plated Copper
- Length 2.24"
Product Information
- Brand Panduit
- MFR # LCA350-12F-X
- Zoro # G0771631
- UPC # 7498386969
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 350 kcmil |
Width | 1.28" |
Length | 2.24" |
Overall Length | 2.24 in |
Tongue Width (mm) | 32.5 |
Tongue Width (In.) | 1.28 |
Overall Length (In.) | 2.24 |
Copper Code Conductor Size (kcmil) | 350 |
Wire Strip Length (In.) | 1.5 |
Wire Strip Length (mm) | 38.1 |
Barrel Length (In.) | 1.44 |
Overall Length (mm) | 56.9 |
Stud Hole Size (mm) | 12.7 |
Barrel Length (mm) | 36.6 |
Stud Hole Size (In.) | 1 to 2 |
Description
Lug Compression Connector,350 Kcmil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, QBL Series 200A, 2 Pole, 240V AC (QBL22200)
- AEG MODICON Input Module (AS-B875-111)
- NVENT HOFFMAN Polypro, Type 4x, 6.12x6.12x4.38, Polyes (A664PHCW)
- SQUARE D Combination Circuit Breaker, Homeline Series 15/20A, 1x1, 1x1 Pole (216622)
- PANDUIT Lug Compression Connector, No.6 AWG (LCBX6-14-L)
- PANDUIT Tub Ring Term, N-Ins, 1, 2Awg, 1/4Stud, PK200 (S2-14R-T)
- PANDUIT Lug, Cu, 2 Hole, 350 Kcmil, 1/2 Stud, 1.75 (LCDX350-12-6)
- PANDUIT Lug Compression Connector, 500 Kcmil (LCAX500-12-6)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14BW-L)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-38-X)
- ABB Two Hole Lug Compress Conct, 750 kcmil (54880BE)
- Panduit Compression Lugs