Shop All Compression Lugs
Panduit
Lug Compression Connector, 2/0 AWG
Mfr # LCCF2/0-12-X
Zoro # G0776568
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2/0 AWG
- Connector Type Long Flared Barrel
- Width 0.96"
- Material Tin-Plated Copper
- Length 5.03"
Product Information
- Brand Panduit
- MFR # LCCF2/0-12-X
- Zoro # G0776568
- UPC # 7498375313
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2/0 AWG |
Width | 0.96" |
Length | 5.03" |
Overall Length | 5.03 in |
Stud Hole Size (mm) | 12.7 |
Class M Copper Flex Conductor Size (AWG) | 36557 |
Barrel Length (In.) | 1.5 |
Class K Copper Flex Conductor Size (AWG) | 36557 |
Overall Length (In.) | 5.03 |
Barrel Length (mm) | 38.1 |
DLO Copper Flex Conductor Size (AWG) | 36557 |
Tongue Width (mm) | 24.4 |
Tongue Width (In.) | 0.96 |
Wire Strip Length (mm) | 39.7 |
Stud Hole Size (In.) | 1 to 2 |
Overall Length (mm) | 127.8 |
Wire Strip Length (In.) | 1.56 |
Description
Lug Compression Connector,2/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Perforated Panels, Fits 30x24, Gray, Ste (A30N24MPP)
- EATON Pilot Light Operator, 22mm, Round, 22mm, LED (M22-L-G)
- FURNAS 120V-AC 40A AMP 15HP AC CONTACTOR (42CE35AF106)
- BELL OUTDOOR Electrical Box Cover, Vertical, 1 Gang, Rectangular, Aluminum, Toggle Switch (5128-0)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-12-L)
- PANDUIT Lglug, 600mcm, 2hol, 1.75" Space, Wdw (LCC600-12W-6)
- PANDUIT Compression Connector, 4-6 AWG (CTAP4-6-L)
- PANDUIT Replacement for Panduit Lcc4-38d-l (LCC4-38D-L PANDUIT)
- PANDUIT Lug, Cu, 2 Hole, 350 Kcmil, 1/2 Stud, 1.75 (LCDX350-12-6)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14BW-L)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34N)
- Panduit Compression Lugs