Shop All Compression Lugs
Panduit
Lug Compression Connector, 14-10 AWG
Mfr # LCA10-10-L
Zoro # G0771379
product price: $0.76
/ea
Sold in multiples of 11 for $8.36
$8.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 10 AWG
- Connector Type Standard Barrel
- Width 0.38"
- Material Tin-Plated Copper
- Length 1.07"
Product Information
- Brand Panduit
- MFR # LCA10-10-L
- Zoro # G0771379
- UPC # 7498397204
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 10 AWG |
Width | 0.38" |
Length | 1.07" |
Overall Length | 1.07 in |
Tongue Width (In.) | 0.38 |
Stud Hole Size (In.) | #10 |
Overall Length (mm) | 27.2 |
Overall Length (In.) | 1.07 |
Outer Diameter (In.) | 0.22 |
Wire Strip Length (In.) | 45123 |
Tongue Width (mm) | 9.7 |
Wire Strip Length (mm) | 11.1 |
Inside Diameter (In.) | 0.13 |
Copper Code Conductor Size (AWG) | #10 |
Stud Hole Size (mm) | 4.8 |
Inside Diameter (mm) | 3.3 |
Outer Diameter (mm) | 5.58 |
Barrel Length (mm) | 9.7 |
Barrel Length (In.) | 0.38 |
Description
Lug Compression Connector,14-10 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Straight Blade Connector, 15A, 125VAC (PS5269XHG)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 50A, 3 Pole, 240/415/440V AC, B Curve (M9F21350)
- TY-RAP Cable Tie Base, Saddle, Screw, Blue, PK100 (TC5141-NDT)
- POWER FIRST Female Disconnect, Red, 22-18AWG, PK100 (5UGR1)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAN6-6-L)
- PANDUIT Lug Compression Connector, 250 Kcmil (LCD250-38D-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCA2-56-Q)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-38-X)
- PANDUIT Lug Compression Connector, No.1 AWG (LCB1-56-E)
- PANDUIT Lug, Cu, #10 Awg, 1/4 Stud Ea (LCA10-14-L)
- ABB Replacement for ABB 54854be (54854BE ABB)
- Panduit Compression Lugs