Shop All Compression Lugs
Panduit
Lglug, 250mcm, 1.75in Space, Nowdw
Mfr # LCC250-12-X
Zoro # G0414423
$20.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 250 kcmil
- Connector Type Long Barrel
- Width 1.17"
- Material Tin-Plated Copper
- Length 5.23"
Product Information
- Brand Panduit
- MFR # LCC250-12-X
- Zoro # G0414423
- UPC # 7498390245
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 250 kcmil |
Width | 1.17" |
Length | 5.23" |
Overall Length | 5.23 in |
Outer Diameter (mm) | 19.55 |
Overall Length (In.) | 5.23 |
Wire Strip Length (In.) | 42380 |
Stud Hole Size (In.) | 1 to 2 |
Tongue Width (In.) | 1.17 |
Overall Length (mm) | 132.8 |
Outer Diameter (In.) | 0.77 |
Barrel Length (mm) | 40.6 |
Inside Diameter (mm) | 16 |
Copper Code Conductor Size (kcmil) | 250 |
Wire Strip Length (mm) | 42.9 |
Barrel Length (In.) | 1.6 |
Inside Diameter (In.) | 0.63 |
Tongue Width (mm) | 29.7 |
Stud Hole Size (mm) | 12.7 |
Description
Two-hole, long barrel lug, 250 kcmil cable, 1/2 stud hole, 1.75 hole spacing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 3 Wire Industrial Straight Blade Plug 125/250VAC 20A (HBL9977C)
- AIPHONE Relay, For Use With Aiphone Products (RY-1824L)
- PANDUIT Cable Tie Gun, Heavy Duty, Nylon (GTH-E)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 110/115/120V AC, 460V; 440V; 480V (9070EL3D9)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-56-X)
- PANDUIT Copper Lug Standard Barrel One Hole Compression Connector (LCA2/0-38-X)
- PANDUIT Compression Connector, 4-6 AWG (CTAP4-6-L)
- PANDUIT Copper Compression Lug, 1 Hole, 300 kcmi (LCAX300-38-6)
- PANDUIT Copper Compression Ctap'S, Thin Wall, #1 (CTAPF10-16-C)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-38-X)
- QUICKCABLE One Hole Lug Compression Connector, 2 AWG (4902-525-001F)
- Panduit Compression Lugs