Shop All Raceway Fittings
Panduit
Ld5 Low Voltage Inside Corner Fitting (20 Pack), 20PK
Mfr # ICF5WH-E
Zoro # G004859601
original price:
$31.69
5% off
new price: $29.99
/pk 20, $1.50/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With LD5
- Material ABS
- Height 0.58 in
- Standards Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant.
Product Information
- Brand Panduit
- MFR # ICF5WH-E
- Zoro # G004859601
- UPC # 7498358589
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Height | 0.58 in |
Width | 1.14 in |
Overall Length | 1.75 in |
Overall Height | 0.58 |
Overall Width | 1.14 |
Overall Length (In.) | 1.75 |
Overall Height (In.) | 0.58 |
Overall Height (mm) | 14.7 |
Overall Width (mm) | 29 |
Overall Width (In.) | 1.14 |
Overall Length (mm) | 44.5 |
Details
Color | White |
For Use With | LD5 |
Material | ABS |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
Mounting | Snap-On |
Application | Pan-Way ® LD Surface Raceways are Designed to Provide Easy and Economical Solutions For Routing any Low Voltage Cable Along Smooth and Clean Perimeter Walls, Baseboards or Ceilings. This Raceway is a Perfect Solution for Schools, Hospitals, Offices, Homes |
Product Type | Low Voltage Fittings |
Fitting Type | Inside Corner |
Raceway Type | Non-Metallic Surface |
Mount Method | Snap-On |
Product Class | Surface Raceway Systems |
Description
The inside corner fitting is used to efficiently run cables along an inside corner while maintaining a 1 inch bend radius. It is designed to be used with the LD5 raceway and features a snap-on installation. It meets TIA/EIA Standards, is UL5A Listed, and is UL Compliant. It is made of ABS plastic and is white.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 35A, 600V AC, Non-Indicating (TRS35R)
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 5A, 300V AC, 10kA at 300V AC (GMF-5)
- FLEXZILLA 50 ft.14/3 AWG SJTOW13AAmps125VVoltage (FZ8140503)
- PRIME Indoor Digital Timer Wht (TNIDP12-RC)
- PANDUIT T-70 Entrance End Fitting (T70EEWH)
- PANDUIT Outside Corner, Off White, PVC, Corners (OCFC5IW-X)
- PANDUIT Fitting, Tee, T70, Wh (T70TWH)
- PANDUIT Ld5 / Ldph5/ Lds5 Bend Radius Right Angl (10 Pack), 10PK (RAFC5IW-X)
- PANDUIT Transition, Off White, PVC, Transitions (T70TRCIW)
- PANDUIT Outside Corner, Off White, PVC, Corners (T45OCIW)
- WIREMOLD Radiused Divided Ent Cap Fittng, Ivry, PVC (5410DFO)
- Panduit Raceway Fittings