Shop All Raceway Fittings
Panduit
Ld10 Low Voltage End Cap Fitting (10 Pack), 10PK
Mfr # ECF10EI-X
Zoro # G804858781
product price: $17.99
/pk 10, $1.80/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- For Use With LD10
- Material ABS
- Height 0.91 in
- Standards Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant.
Product Information
- Brand Panduit
- MFR # ECF10EI-X
- Zoro # G804858781
- UPC # 7498325173
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Height | 0.91 in |
Width | 1.6 in |
Overall Width | 1.6 |
Overall Height | 0.91 |
Overall Length | 2 in |
Overall Height (In.) | 0.91 |
Overall Width (In.) | 1.6 |
Overall Length (In.) | 2 |
Overall Width (mm) | 40.6 |
Overall Height (mm) | 23.1 |
Overall Length (mm) | 50.8 |
Details
Color | Ivory |
For Use With | LD10 |
Material | ABS |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
Mounting | Snap-On |
Application | Pan-Way ® LD Surface Raceways are Designed to Provide Easy and Economical Solutions For Routing any Low Voltage Cable Along Smooth and Clean Perimeter Walls, Baseboards or Ceilings. This Raceway is a Perfect Solution for Schools, Hospitals, Offices, Homes |
Mount Method | Snap-On |
Fitting Type | End Cap |
Raceway Type | Low Voltage |
Product Type | Low Voltage Fittings |
Product Class | Wire Routing, Management & Protection |
Description
End cap fitting for use with LD10 raceway, Electric Ivory, ABS, Length 2.00 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 150A, 300V AC, Non-Indicating (JLLN150)
- ABB MS132-4.0, 3P MMP 2.5-4.0A RANGE (MS132-4.0)
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK2500 (CO0409Z1)
- GE Disconnect A/C60A2P Fuse (TF60RCP)
- PANDUIT Inside Corner, Off White, PVC, Elbows (ICF5IW-E)
- PANDUIT Bracket, Screw-On, Gry, 1-Gang, PK10 (T70SDB-X)
- PANDUIT Cover, Off White, PVC, T-70 Series, Covers (T70CIW8)
- PANDUIT Ldph3 / Lds3 Power Rated End Cap Fitting (10 Pack), 10PK (ECFX3EI-X)
- PANDUIT Transition, Off White, PVC, Transitions (T70TRIW)
- PANDUIT Tee Divider, Gray, PVC, Tees (T70TD)
- WIREMOLD Wall Box Adapter Fitting, Ivory, Plastic (NM2051H)
- Panduit Raceways