Shop All Electrical Raceways
Panduit
Ld10 Low Voltage 1-Piece Single Channel, 1 FT (8 PACK)
Mfr # LD10WH8-A
Zoro # G004859045
product price: $41.15
/pk 8, $5.14/ea
$41.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Mounting Style Adhesive
- Material PVC
- Width 1.51 in
- Height 0.94 in
Product Information
- Brand Panduit
- MFR # LD10WH8-A
- Zoro # G004859045
- UPC # 7498372989
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Width | 1.51 in |
Height | 0.94 in |
Overall Height (In.) | 0.94 |
Overall Width (In.) | 1.51 |
Overall Length | 96 in |
Overall Height (mm) | 23.9 |
Overall Length (mm) | 2.438 |
Overall Width (mm) | 38.4 |
Overall Length (In.) | 96 |
Details
Color | White |
Mounting Style | Adhesive |
Material | PVC |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
For Use With | LD Raceway |
Application | Pan-Way ® LD Surface Raceways are designed to provide easy and economical solutions for routing any low voltage cable along smooth and clean perimeter walls, baseboards or ceilings. This raceway is a perfect solution for schools, hospitals, offices, homes |
Internal Area (in²) | 1 |
Product Type | Low Voltage Channel |
Raceway Type | Low Voltage |
Mount Method | Adhesive |
Fitting Type | Channel |
Product Class | Surface Raceway Systems |
Description
The LD10 surface raceway channel is a one-piece latching channel with integrated cover and is designed to route, protect, and conceal data, voice, and video cabling. It features a factory-applied adhesive backing for fast mounting. It is 8 feet in length and is 1.5 inches wide by 0.94 inches deep. It meets TIA/EIA Standards, is UL5A Listed, and is UL Compliant. It is constructed of rigid PVC and is white.
DISCLAIMER: This "8 Pack" actually ships as (1) 8ft piece and is priced per ft.
DISCLAIMER: This "8 Pack" actually ships as (1) 8ft piece and is priced per ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Corner Connection, 8-Hole, 2-Way (FS-5523 E/G)
- STA-KON 12-10 AWG Nylon Ring Terminal 1/4" Stud PK50 (RC10-14)
- BRAD HARRISON Cordset, 8 Pin, Receptacle, Female (208000A01F060)
- HUBBELL Twist-Lock®, EdgeConnect™, Flanged Receptacle, 30A 250V, L6-30R, Screwless Terminal (HBL2626ST)
- PANDUIT Surface Raceway, LD5 Low Voltage Single Channel, 6 ft, Off-White (LD5WH6-A)
- PANDUIT Fitting, Coupler, Ld10, Low V, Iw, 2", PK10 (CF10IW-X)
- PANDUIT Fitting, Coupler, Ld10, Low V, Wh, 2", PK10 (CF10WH-X)
- PANDUIT Fitting, Coupler, Ld3, Low V, Wh, 1.5", PK20 (CF3WH-E)
- PANDUIT Fitting, Right Angle, Ld10, Wh, PK10 (RAF10WH-X)
- PANDUIT Fitting, Right Angle, Ld10, Iw, PK10 (RAF10IW-X)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Raceway - 1/2'', Beige, 4Ft, 48 Pieces Bulk Carton (FWH-11424)
- Panduit Electrical Raceways