Shop All Raceway Fittings
Panduit
Ld10 / Ldph10 Bend Radius Tee Fitting (10 Pack), 10PK
Mfr # TFC10IG-X
Zoro # G404859539
product price: $27.89
/pk 10, $2.79/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- For Use With LD10, LDPH10
- Material PVC
- Standards Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant.
- Mounting Snap-On
Product Information
- Brand Panduit
- MFR # TFC10IG-X
- Zoro # G404859539
- UPC # 7498352576
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Height | 0.93 in |
Width | 1.62 in |
Overall Width | 1.62 |
Overall Height | 0.93 |
Overall Length | 4.73 in |
Overall Height (mm) | 23.6 |
Overall Width (In.) | 1.62 |
Overall Height (In.) | 0.93 |
Overall Length (In.) | 4.73 |
Overall Width (mm) | 41.1 |
Overall Length (mm) | 120.1 |
Details
Color | Gray |
For Use With | LD10, LDPH10 |
Material | PVC |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
Mounting | Snap-On |
Application | Pan-Way ® LD2P10 Profile Raceway is a One-Piece Multi-Channel Channel Raceway Which Provides Solutions for Routing Both Power and Data Cabling Along Perimeter Walls. Ld2P10 Profile Raceway is Available With Multi-Channel Fittings. |
Fitting Type | Tee |
Raceway Type | Low Voltage |
Mount Method | Snap-On |
Product Type | Bend Radius Control Fittings |
Product Color | International Gray |
Product Class | Wire Routing, Management & Protection |
Description
Tee fitting for use with LD10 and LDPH10 raceway, International Gray, ABS, Length 4.73 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 3/4"x25Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT034025F)
- EATON BUSSMANN Automotive Fuse, ATM Series, 10A, 32V DC, Non-Indicating (VP/ATM-10-RP)
- EATON Hour Meter, Square, 8 Digit, 10-30VDC (8-T-65-4848PM-402)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 25 ft. L (2451)
- PANDUIT Transition, Off White, PVC, Transitions (T70TRIW)
- PANDUIT Cover, Off White, PVC, T-45 Series, Covers (T45CIW8)
- PANDUIT T-70 Entrance End Fitting (T70EEWH)
- PANDUIT Base Coupler, Off White, PVC, Couplings (T70BCIW-X)
- PANDUIT Above Floor Raceway Coupler Fitting, Black (AFR4CCBL)
- PANDUIT Inside Corner, Off White, PVC, Elbows (ICFX5IW-X)
- HUBBELL WIRING DEVICE-KELLEMS Mounting Strap, Ivory, Steel, Straps (HBL504IV)
- Panduit Raceways