Shop All Label Maker Tapes, Labels, Signs & Tags
Panduit
Label Cassette, 225, 0.75x1.25
Mfr # S075X125VAC
Zoro # G0791222
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility LS8E
- Color Black on White
- Length 1 1/4"
- Material Vinyl
- Application Wire and Cable Identification
Product Information
- Brand Panduit
- MFR # S075X125VAC
- Zoro # G0791222
- Country of Origin Costa Rica
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Length | 1 1/4" |
Label Height | 1 1/4 in |
Label Width | 3/4 in |
Description
Precut Label Roll Cartridge, Compatible Grainger Part Number 376T35, Compatible Mfr Part Number LS8E, Label Color White, Label Finish Gloss, Label Height 1 1/4 in, Label Material Vinyl, Label Width 3/4 in, Printer Series Compatibility LS8E, Ribbon Color Black, For Print Method Thermal Transfer, Material Series GMV17, Maximum Service Temperature 225 Degrees F, Minimum Service Temperature -50 Degrees F, Number of Labels Included 225, Adhesive Adhesive, Adhesive Material Acrylic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFILE Premier G23 Knee Boots, Brick Red, Size 9, Men, 15" H, PR (93255)
- PIP Cold Protection Gloves, Polypropylene Lining, L, 12PK (41-005L)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1102526)
- ANSELL Cut Resistant Glove, Knitted, Size 5, PR (11-571)
- PANDUIT Turn-Tell 75 Label Cassette, 1x2.25 (R100X225V1C)
- PANDUIT Label Cassette, 350, 0.75x0.75 (S075X075VAC)
- PANDUIT Label Cassette, 200, 0.5x1.5 (S050X150VAC)
- PANDUIT P1 Cassette, Continuous Tape (T038X000VPC-BK)
- PANDUIT Thermal Transfer Label, 1x0.75, PK2500 (S100X075YAJ)
- PANDUIT Thermal Transfer Label, 1x4, PK1000 (S100X400YAJ)
- BRADY Precut Label Roll Cartridge, Orange, Gloss (M4C-750-595-OR-BK)
- Panduit Label Maker Tapes, Labels, Signs & Tags