Shop All Label Maker Tapes, Labels, Signs & Tags
Panduit
Label Cassette, 200, 0.75x1.5
Mfr # S075X150VAC
Zoro # G0791338
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards RoHS Compliant
- Maximum Wire Gauge 23 AWG
- Maximum Wire Diameter 0.32 in
- Maximum Service Temperature 225 Degrees F
- Printable Portion Width 3/4 in
Product Information
- Brand Panduit
- MFR # S075X150VAC
- Zoro # G0791338
- Country of Origin Costa Rica
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Maximum Wire Diameter | 0.32 in |
Printable Portion Width | 3/4 in |
Label Width | 3/4 in |
Label Height | 1 1/2 in |
Printable Portion Height | 1/2 in |
Minimum Wire Diameter | 0.16 in |
Details
Item | Label Cassette |
Standards | RoHS Compliant |
Maximum Wire Gauge | 23 AWG |
Maximum Service Temperature | 225 Degrees F |
Label Media Format | Precut Roll Cartridge |
Label Attachment Style | Self-Laminating |
Compatible Mfr Part Number | LS8E, LS8EQ |
Label Color | White |
Minimum Wire Gauge | 24 AWG |
For Print Method | Thermal Transfer |
Ribbon Color | Black |
Label Shape | Rectangle |
Label Material | Vinyl |
Indoor/Outdoor Usage | Indoor/Outdoor |
Product Type | Self-Laminating Label Cassette |
Adhesive Material | Acrylic |
Number of Labels Included | 200 |
Minimum Service Temperature | -50 Degrees F |
Description
Precut Label Roll Cartridge, Label Material Vinyl, Compatible Grainger Part Number 376T35, 376T37, Compatible Mfr Part Number LS8E, LS8EQ, Label Color White, Label Height 1 1/2 in, Label Width 3/4 in, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.16 in, Printer Series Compatibility LS8E, LS8EQ, For Print Method Thermal Transfer, Maximum Wire Gauge 23 AWG, Minimum Wire Gauge 24 AWG, Maximum Service Temperature 225 Degrees F, Minimum Service Temperature -50 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Danger High Voltage Sign 10" x 14", 5PK, A00819 (A00819)
- MSA SAFETY MSA Advantage™ 200 Half Mask, M (815692)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A5 Cut Level, Uncoated, XL, 1 PR (SMG-C91-011)
- 3M Dual Airline Adapter, Back Mount (SA-2000LP)
- PANDUIT Thermal Transfer Label, 0.75x0.75, PK2500 (S075X075YAJ)
- PANDUIT Thermal Transfer Label, 3x0.38, PK1000 (C300X038YJJ)
- PANDUIT Thermal Transfer Label, 1x1.5, PK2500 (S100X150VA1Y)
- PANDUIT Label Cassette, 350, 0.75x0.75 (S075X075VAC)
- PANDUIT Thermal Transfer Label, 3x1, PK500 (C300X100APT)
- PANDUIT Turn-Tell 75 Label Cassette, 1x2.25 (R100X225V1C)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-2250-549-YL)
- Panduit Label Maker Tapes, Labels, Signs & Tags