Shop All Label Maker Tapes, Labels, Signs & Tags
Panduit
Label Cassette, 200, 0.5x1.5
Mfr # S050X150VAC
Zoro # G0791100
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards RoHS Compliant
- Label Color White
- Minimum Wire Gauge 24 AWG
- Printable Portion Width 3/4 in
- Ribbon Color Black
Product Information
- Brand Panduit
- MFR # S050X150VAC
- Zoro # G0791100
- UPC # 7498335300
- Country of Origin Costa Rica
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Printable Portion Width | 3/4 in |
Printable Portion Height | 1/2 in |
Label Width | 3/4 in |
Minimum Wire Diameter | 0.16 in |
Label Height | 1 1/2 in |
Maximum Wire Diameter | 0.32 in |
Details
Item | Label Cassette |
Standards | RoHS Compliant |
Label Color | White |
Minimum Wire Gauge | 24 AWG |
Ribbon Color | Black |
Minimum Service Temperature | -50 Degrees F |
Product Type | Self-Laminating Label Cassette |
Label Attachment Style | Self-Laminating |
Label Media Format | Precut Roll Cartridge |
Compatible Mfr Part Number | LS8E, LS8EQ |
Maximum Service Temperature | 200 Degrees F |
Adhesive Material | Acrylic |
Maximum Wire Gauge | 23 AWG |
Label Shape | Rectangle |
Indoor/Outdoor Usage | Indoor/Outdoor |
Label Material | Vinyl |
For Print Method | Thermal Transfer |
Number of Labels Included | 200 |
Description
Label Cassette,200,0.5x1.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Oil, Yellow, 3/4 In or Less (7204-3C)
- LYLE Safety Sign, Ear Eye Protection, 7in.H (U4-1225-RA_10X7)
- MSA SAFETY Shock Absorbing Lanyard, Single Leg, 6 ft., Series: V-Series (10206833)
- PYRAMEX Synthetic Leather, XL, PR (GL204CHTXL)
- PANDUIT Label Cassette, 1x0.25, PK10000 (C100X025YJC)
- PANDUIT Thermal Transfer Label, 4x2, PK1000 (C400X200YJT)
- PANDUIT Label Cassette, 225, 0.75x1.25 (S075X125VAC)
- PANDUIT Thermal Transfer Label, 0.75x1.5, PK2500 (S075X150YAJ)
- PANDUIT Turn-Tell 75 Label Cassette, 1x2.25 (R100X225V1C)
- PANDUIT Label Refill, 200, 1x1.25 (S100X125VAFY)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (76687)
- Panduit Safety Labels