Shop All Label Maker Tapes, Labels, Signs & Tags
Panduit
Label Cassette, 1x0.25, PK10000
Mfr # C100X025YJC
Zoro # G0762437
product price: $57.89
/ea
$57.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 1/4"
- Material Polyester
- Green Environmental Attribute RoHS
- Printer Series Compatability Panduit - PanTher LS8E/LS8EQ
Product Information
- Brand Panduit
- MFR # C100X025YJC
- Zoro # G0762437
- UPC # 7498334927
- Country of Origin Costa Rica
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Length | 1/4" |
Label Width | 1 in |
Label Height | 1/4 in |
Details
Item | Label Cassette |
Color | White |
Material | Polyester |
Green Environmental Attribute | RoHS |
Printer Series Compatability | Panduit - PanTher LS8E/LS8EQ |
Product Type | Portable Printer Component Label |
Labels per Row | 1 |
Adhesive Material | Acrylic |
Label Material | Polyester |
Label Color | White |
Compatible Mfr Part Number | LS8E |
Maximum Service Temperature | 302 Degrees F |
Adhesive Properties | Permanent Adhesive |
Label Media Format | Precut Roll Cartridge |
For Print Method | Thermal Transfer |
Material Series | GMY4-W |
Resistance Properties | High Temperature-Resistant, Tear-Resistant |
Indoor/Outdoor Usage | Indoor/Outdoor |
Minimum Service Temperature | -40 Degrees F |
Description
Label Cassette,1x0.25,PK10000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METACAULK Fire Barrier Sealant, Pail, 5 gal. (66309)
- KISHIGO T-Shirt, Black Sided, Class 3, Lime, 2XL (9134-2X)
- IRONCLAD PERFORMANCE WEAR MIG Welding Gloves, Cowhide Palm, S, PR (WMIG-02-S)
- ABUS Lockout Padlock, KD, Silver, 1-1/2"H (72 HB/40-75 KD Silver)
- PANDUIT Thermal Transfer Label, 4x2, PK1000 (C400X200YJT)
- PANDUIT Thermal Transfer Label, 1x1.5, PK2500 (S100X150VA1Y)
- PANDUIT Nylon Cloth 250 Label Cassette, 0.5x0.75 (N050X075C1C)
- PANDUIT Thermal Transfer Label, 0.5x1.5, PK5000 (S050X150YAJ)
- PANDUIT Turn-Tell 75 Label Cassette, 1x2.25 (R100X225V1C)
- PANDUIT Thermal Transfer Label, 1x4, PK2500 (S100X400VATY)
- VNM SIGNMAKER GHS Label Roll, White, Labels/Roll: Continuous (GHSV44)
- Panduit Label Maker Tapes, Labels, Signs & Tags