Shop All Raceway Fittings
Panduit
Junction Box, Off White, PVC, Boxes
Mfr # JBX3510IW-A
Zoro # G1976755
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Boxes
- Color Off White
- Raceway Type Two-Piece Snap Outlet Box
- For Use With Pan-Way(R) T-45 or LD Profile Raceways
- Material PVC
Product Information
- Brand Panduit
- MFR # JBX3510IW-A
- Zoro # G1976755
- UPC # 074983353941
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 1 5/8 in |
Width | 3 1/4 in |
Length | 5 in |
Length (In.) | 5 in |
Width (In.) | 3 1/4 in |
Height (In.) | 1 5/8 in |
Length (Straight Wireway) | 5 in |
Overall Length (In.) | 5 |
Overall Length (mm) | 127 |
Overall Width (mm) | 82.7 |
Overall Width (In.) | 3.26 |
Overall Height (mm) | 41.1 |
Overall Height (In.) | 1.62 |
Description
Junction Box, Series T-45, Material of Construction PVC, Box Type Gang, Cover Closure Snap On, Knockouts (1) 1 in Trade Size, (1) 1/2 in Trade Size, (1) 3/4 in Trade Size, Color Off White, Height (In.) 1 5/8 in, Length (In.) 5 in, Width (In.) 3 1/4 in, For Use With Pan-Way(R) T-45 or LD Profile Raceways, Features Single Gang Two-Piece Snap Together Outlet Box With Adhesive Backing, Mounting Screw On, Standards RoHS, Backing Non-Adhesive, Number of Gangs 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 12mm W, Color Green (WL-SW-050-50-GN)
- EATON Contact Block, Cage, Black, 22mm, 1NC (M22-CK01)
- HARTING Han Q 5/0 Male Insert Crimp, PK 10 (09120053001)
- INSULTAB Shrink Tubing, 0.5in ID, Black, 100ft (HSN-100 1/2 Blk 100)
- PANDUIT Ldph3 / Lds3 Power Rated End Cap Fitting (10 Pack), 10PK (ECFX3EI-X)
- PANDUIT Cover Coupler, Off White, PVC, T-45 Series (T45CCIW-X)
- PANDUIT Fitting, Tee, T70, Wh (T70TWH)
- PANDUIT Outside Corner, Off White, PVC, Corners (OCFC5IW-X)
- PANDUIT Fitting, End Cap, T70, Wh (T70ECWH)
- PANDUIT Transition, Off White, PVC, Transitions (T70TRCIW)
- PANDUIT Ld3 Low Voltage Right Angle Fitting (20 Pack), 20PK (RAF3WH-E)
- Panduit Raceway Fittings