Shop All Electrical Raceways
Panduit
Junction Box, Low V, Adh, Wh, 1-Gang, Deep
Mfr # JB1DWH-A
Zoro # G0413373
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material ABS
- Width 3.5"
- Height 2.8"
- Overall Height (In.) 2.75
Product Information
- Brand Panduit
- MFR # JB1DWH-A
- Zoro # G0413373
- UPC # 7498358293
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Width | 3.5" |
Height | 2.8" |
Overall Height (In.) | 2.75 |
Overall Width (In.) | 3.48 |
Overall Width (mm) | 88.5 |
Overall Length (mm) | 133 |
Overall Length (In.) | 5.23 |
Overall Height (mm) | 69.8 |
Depth | 5.2" |
Overall Length | 5.23 in |
Details
Item | Junction Box,Low V,Adh,Wh,1-Gang,Deep |
Color | White |
Material | ABS |
Application | 1 Piece Junction Box |
Product Type | Mounting Box |
Gang Opening Type | Single Gang |
Raceway Type | One-Piece Outlet Box |
Features | Outlet Box Type: One-Piece Deep, JB1D is a one-piece design requiring no assembly |
Product Line | Pan-Way |
Number of Gangs | 1 |
Product Name | Pan-Way Low Voltage Surface Mount Box |
Product Color | White |
Product Class | Wire Routing, Management & Protection |
Description
Junction Box,Low V,Adh,Wh,1-Gang,Deep
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 80A, 600V AC (OTS80)
- HUBBELL WIRING DEVICE-KELLEMS AV Ceiling Enclosure, Recessed, Steel, Wht (AVCE1H)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (782XBXC-24A)
- EATON Legend Plate, Square, Emerg.Stop, Black/Red (HT8SP13)
- PANDUIT Fitting, Right Angle, Ld10, Iw, PK10 (RAF10IW-X)
- PANDUIT Fitting, Bendradiusra, Ld10, Lowv, Wh, PK10 (RAFC10WH-X)
- PANDUIT Surface Raceway, LD3 Low Volt. Single Channel, Off White, 1 FT (6-Pack) (LD3IW6-A)
- PANDUIT 6' Surface Raceway Channel, PVC, White (LD10WH6-A)
- PANDUIT Surface Raceway, LDPH10 Pwr Rated, 2-pc Latch, 1 FT (8 PACK), White (LDPH10WH8-A)
- PANDUIT 6' Surface Raceway Channel, PVC, Ivory (LD5EI6-A)
- UT WIRE Cord Channel, 1 in. x 10 ft, White (UTW-CC1001-WH)
- Panduit Electrical Raceways