Shop All Electrical Raceways
Panduit
Junction Box, Low V, Adh, Iw, 1-Gang, Deep
Mfr # JB1DIW-A
Zoro # G0413705
original price:
$8.15
10% off
new price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- Width 3.48 in
- Height 2.8"
- Overall Height (In.) 2.75
- Overall Width (In.) 3.48
Product Information
- Brand Panduit
- MFR # JB1DIW-A
- Zoro # G0413705
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Width | 3.48 in |
Height | 2.8" |
Overall Height (In.) | 2.75 |
Overall Width (In.) | 3.48 |
Overall Length (In.) | 5.23 |
Overall Width (mm) | 88.5 |
Overall Height (mm) | 69.8 |
Overall Length (mm) | 133 |
Overall Length | 5.23 in |
Details
Item | Junction Box,Low V,Adh,Iw,1-Gang,Deep |
Material | ABS |
Raceway Type | One-Piece Outlet Box |
Gang Opening Type | Single Gang |
Product Type | Mounting Box |
Application | 1 Piece Junction Box |
Features | Outlet Box Type: One-Piece Deep, JB1D is a one-piece design requiring no assembly |
Product Name | Pan-Way Low Voltage Surface Mount Box |
Number of Gangs | 1 |
Product Color | Off White |
Product Line | Pan-Way |
Product Class | Wire Routing, Management & Protection |
Description
Junction Box,Low V,Adh,Iw,1-Gang,Deep
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Solid Core Analog, 4-20 mA, Current Transd (RIBXK420-20)
- WIREMOLD Tee Fitting, Ivory, Steel (V2415M)
- WIEGMANN Pushbutton Enclosure, 30mm, 2 Holes, Steel (PSL2)
- MERSEN Semiconductor Fuse, A70Q Series, 600A, Fast-Acting, 700V AC, Bolt-On (A70Q600-4)
- PANDUIT Surface Raceway, LD3 Low Volt. Single Channel, Off White, 1 FT (6-Pack) (LD3IW6-A)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS3X4LG6NM)
- PANDUIT 6' Surface Raceway Channel, PVC, Ivory (LD5EI6-A)
- PANDUIT Ldph10 Hinged, 2-Piece Power Rated Raceway, 1 FT (8 PACK) (LDPH10IG8-A)
- PANDUIT Fitting, Right Angle, Ld5, Wh, PK20 (RAF5WH-E)
- PANDUIT Fitting, Coupler, Ld10, Low V, Iw, 2", PK10 (CF10IW-X)
- LEGRAND Cover Clip, Ivory, PVC, PN05 Series, Clips (PN05F06V)
- Panduit Raceways