Shop All Voice & Data Jacks
Panduit
Jack, Mini Com, Cat 6, Gray
Mfr # CJ688TPIG
Zoro # G0586844
original price:
$11.85
12% off
new price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Mini Com
- Cable Type CAT6
- Material Plastic
- Color Gray
- For Use With Mini-Com Faceplate and Panels
Product Information
- Brand Panduit
- MFR # CJ688TPIG
- Zoro # G0586844
- UPC # 074983992775
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Width | 0.624 in |
Height | 0.712 in |
Depth | 1.432 in |
Overall Width (In.) | 0.63 |
Overall Depth (In.) | 1.43 |
Overall Height (In.) | 0.71 |
Overall Length (In.) | 1.43 |
Overall Length (mm) | 36.3 |
Overall Depth (mm) | 36.3 |
Overall Width (mm) | 16 |
Overall Height (mm) | 18 |
Overall Width | 5/8 in |
Overall Height | 3/4 in |
Overall Depth | 1 3/8 in |
Description
Modular Jack, Termination Type Tool-Less, Compatible Cable Performance Category 6, Compatible Connector Type RJ45, Color Gray, RCA Insulator Color Gray, Number of Ports 1, Overall Depth 1 3/8 in, Overall Height 3/4 in, Overall Width 5/8 in, Resistance Properties Flame/Fire Resistant, Standards ANSI/TIA-568.2-D, IEC 60603-7, IEEE 802.3af, IEEE 802.3at, IEEE 802.3bt Type 3 and Type 4, ISO 11801, RoHS Compliant, UL 1863, UL 2043
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 6'' Rigid Strut Clamp, 25PK (SC600R)
- OMRON DC Power Supply, 100/240V AC, 5V DC, 50W, 8A, DIN Rail (S8FSG05005CD)
- SQUARE D Circuit breaker accessory, PowerPacT P, trip unit, 12 pin connector (S33100)
- DWYER INSTRUMENTS Differential Pressure Switch, 0812 12 Npt (ADPS-08-1-N)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Or (CJ6X88TGOR)
- PANDUIT Module, Cat5e, Utp, 8p8w, Tgstyle, Bu (CJ5E88TGBU)
- PANDUIT Module, Cat6, Shielded, 8p8w, Bu (CJS688TGBUY)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Vl, Tg (CJ688TGVL)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Bl, Tgstyl (CJ6X88TGBL)
- PANDUIT Jack, Mini Com, Cat 5e, Blue (CJ5E88TBU)
- MONOPRICE A/V Wallplate, RCA, Grn Ctr, Flush, Ivy (6570)
- Panduit Voice & Data Jacks