Shop All Voice & Data Jacks
Panduit
Jack, Mini Com, Cat 5e, Off White
Mfr # CJ5E88TIW
Zoro # G0621862
original price:
$8.99
9% off
new price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Mini Com
- Cable Type CAT5e
- Material Plastic
- Color Off-White
- For Use With Mini-Com Faceplate and Panels
Product Information
- Brand Panduit
- MFR # CJ5E88TIW
- Zoro # G0621862
- UPC # 074983771349
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Width | 0.624 in |
Depth | 1.432 in |
Height | 0.712 in |
Overall Height (In.) | 0.71 |
Overall Width (In.) | 0.62 |
Overall Length (In.) | 1.43 |
Overall Depth (In.) | 1.43 |
Overall Height (mm) | 18 |
Overall Width (mm) | 15.7 |
Overall Length (mm) | 36.3 |
Overall Depth (mm) | 36.3 |
Overall Height | 3/4 in |
Overall Width | 5/8 in |
Overall Depth | 1 3/8 in |
Description
Modular Jack, Termination Type Tool-Less, Compatible Cable Performance Category 5e, Compatible Connector Type RJ45, Color Off-White, RCA Insulator Color Off-White, Number of Ports 1, Overall Depth 1 3/8 in, Overall Height 3/4 in, Overall Width 5/8 in, Resistance Properties Flame/Fire Resistant, Standards ANSI/TIA-568.2-D, IEC 60603-7, IEEE 802.3af, IEEE 802.3at, IEEE 802.3bt Type 3 and Type 4, ISO 11801, RoHS Compliant, UL 1863, UL 2043
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Conduit Clamp, 4 In EMT, Silver (SCH72B)
- DAYTON General Purpose Relay, 12V AC Coil Volts, Octal, 8 Pin, DPDT (5X825)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 5A, 32V DC, 5 PK (509104-2005)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, Roller, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (9007AW36)
- PANDUIT Blank Module, Mini Com, Ivory, 1 Port (CMBEI-X)
- PANDUIT Network Blackout Jack, Copper, Red, Pk10 (PSL-DCJB)
- PANDUIT Cat 6 Punchdown Jack Module - Electri (NK688MEI)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Yl, Tg (CJ688TGYL)
- PANDUIT Nk, Cat6, Punchdownjackmodule, Gr (NK688MGR)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Bu, Tgstyl (CJ6X88TGBU)
- MONOPRICE Datacom Jack, Cat6, Punch Down, Green (5380)
- Panduit Voice & Data Jacks