Shop All Cable Supports
Panduit
J-Pro Cable Support System Screw-On Beam
Mfr # JP2SBC87RB-L20
Zoro # G2858557
product price: $334.99
/pk 50, $6.70/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6/Metal
- Width 4.84 in
- Height 6.96 in
- Includes Screw-On Beam Clamp
Product Information
- Brand Panduit
- MFR # JP2SBC87RB-L20
- Zoro # G2858557
- UPC # 7498396624
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 4.84 in |
Height | 6.96 in |
Overall Length | 4.84 in |
Overall Length (mm) | 123 |
Overall Height (mm) | 177 |
Overall Length (In.) | 4.84 |
Overall Height (In.) | 6.96 |
Overall Width (In.) | 4.84 |
Overall Width (mm) | 123 |
Description
J-Pro Cable Support System Screw-On Beam Clamp, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 20 in H, 20 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged (N412202010C)
- L.H. DOTTIE L.H. Dottie 4'' UV Black Standard Duty Cable Tie, 100PK (DT4B)
- CAROL 12 AWG 3 Conductor Carolprene Portable Cord 300V 250 ft. BK (01380.35T.01)
- SCHNEIDER ELECTRIC Pilot Light, Yllw, LED Lamp Type (XB5EVB8)
- PANDUIT Cable Tie, Mnt, Eh, 1/4screw, Wrnyl, PK25 (TMEH-S25-Q0)
- PANDUIT J Hook, Wall Mount, 2 In, PK10 (JP2W-L6)
- PANDUIT J Hook, Wall Mount, 2 In, PK10 (JP2W-L2)
- PANDUIT Quick-Build Grid Tile, 1' X 1', 8 per Pa (QB-TILE-GRY)
- PANDUIT Fxd dia. Clmp, .25" Bdl, #10 Screw, PK100 (CCH25-S10-C)
- PANDUIT Harness Elastic Retainer, No.6 Screw, PK10 (RER.5-S6-X)
- SIMPSON STRONG-TIE Simpson Strong Tie ABW44Z Adjustable Post Base (165958)
- Panduit Cable Supports