Shop All Cable Supports
Panduit
J-Pro Cable Support System Drop Wire and
Mfr # JP2DW-L20
Zoro # G2858234
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6
- Width 3.7 in
- Includes Clip
- Height 6 in
Product Information
- Brand Panduit
- MFR # JP2DW-L20
- Zoro # G2858234
- UPC # 7498357115
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 3.7 in |
Height | 6 in |
Overall Length | 3.7 in |
Overall Length (mm) | 92.9 |
Overall Width (In.) | 3.7 |
Overall Height (In.) | 6 |
Overall Height (mm) | 152.9 |
Overall Length (In.) | 3.7 |
Overall Width (mm) | 92.9 |
Description
J-Pro Cable Support System Drop Wire and Threaded Rod Clip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Pluggable Display Module Pcb Circuit Board (PLICSCOM XB)
- SOUTHWIRE Low Volt Cabl 14/2 100' (55213243)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles (8536SAO12V02S)
- ATC 365C Long-Ranger Computing Timer (365C-300-Q30-PX)
- PANDUIT Adhmnt, Rubberadh, 1.12x1.12", Wrbl, PK100 (SGABM30-A-C)
- PANDUIT Cble Tie Mnt, Adh, 1.12" x 1.12", Bl, PK100 (ABMT-A-C20)
- PANDUIT Flat Cable Mount, PK200 (FCM2-A-T14)
- PANDUIT Cordclipadh, J, .25" Bdl, Gry, PK100 (AJC25-A-C)
- PANDUIT Tiemnt, .43inw, #8screw, Nyl, Nat, PK100 (TM2S8-C)
- PANDUIT Harness Elastic Retainer, No.6 Screw, PK10 (RER.75-S6-X)
- NVENT CADDY Telescoping Screw Gun Box Bracket, Adjustable Stud Spacing (TSGB1624)
- Panduit Cable Supports