Shop All Cable Supports
Panduit
J-Pro, 2", Wall Mount, Bl, PK50
Mfr # JP2W-L20
Zoro # G0414679
product price: $167.99
/pk 50, $3.36/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6
- Height 4.7 in
- Width 3.5 in
- Overall Width (In.) 3.5
Product Information
- Brand Panduit
- MFR # JP2W-L20
- Zoro # G0414679
- UPC # 7498357112
- Country of Origin United States
- Category Cable Supports
Dimensions
Height | 4.7 in |
Width | 3.5 in |
Overall Width (In.) | 3.5 |
Overall Height (mm) | 119.4 |
Overall Length (mm) | 88.9 |
Overall Height (In.) | 4.7 |
Overall Width (mm) | 88.9 |
Overall Length (In.) | 3.5 |
Overall Length | 3.5 in |
Description
J-Pro,2 In.,Wall Mount,Bl,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SDC Pushbuttons (413MNU)
- SIEMENS Fuse Kit, 240VAC, 600A, T Class (HT26A)
- CARRIER L210-20F Limit Switch (338085-408)
- ANCOR 12-10 Gauge Heat Shrink Step-Down Multi-Wire Connectors - 25-Pack (320325)
- PANDUIT Cable Tie, Mount, Adh, 1"xi1", Wh, PK100 (ABM2S-A-C)
- PANDUIT MS Buckle, 304 SS, 0.50" (12.7mm) Wd Str (MSBW50-C4)
- PANDUIT Flat Cable Mount, PK200 (FCM2-A-T14)
- PANDUIT Cable Tie, Mnt, Hitmp, Adh, 1"ch, Wrbl, PK100 (ABM2S-AT-C0)
- PANDUIT Fxd dia. Clmp, .87" Bdl, #10 Scrw, Wh, PK100 (CCH87-S10-C)
- PANDUIT Cble Tie Mnt, Stdoff, 4.6"h, #10 Screw, PK10 (PP2S-S10-X)
- WINNIE INDUSTRIES 2in. Magnetic Bridle Ring with Saddle, 100 lb Magnet, 100PK (WBR200SDLMAG)
- Panduit Cable Supports