Shop All Cable Supports
Panduit
J Hook, Wall Mount, 2 In, PK10
Mfr # JP2W-L6
Zoro # G2939255
original price:
$48.19
8% off
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Location wall
- Color Blue
- Max. Load Capacity 55 lb
- Max. Cable Capacity 2 in
- Material Nylon 6/6
Product Information
- Brand Panduit
- MFR # JP2W-L6
- Zoro # G2939255
- UPC # 074983079124
- Country of Origin United States
- Category Cable Supports
Dimensions
Max. Bundle Dia. | 2 in |
Mounting Hole Dia. | 1/4 in |
Overall Width (In.) | 3.5 |
Overall Length (mm) | 88.9 |
Overall Height (mm) | 119.4 |
Overall Length (In.) | 3.5 |
Overall Width (mm) | 88.9 |
Overall Height (In.) | 4.7 |
Description
J-Hook, Mounting Location Wall, Color Blue, Max. Load Capacity 55 lb, Max. Bundle Dia. 2 in, Material Nylon 6/6, Screw On, Mounting Hole Dia. 1/4 in, Includes Locking Latch No, Description/Special Features Route High Performance Communication Cabling in Air Handling Spaces, Standards TIA/EIA 569 Compliant, UL 2043, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Rocker Switch 15A 120 277V Spdt Dec Sw Gray (5657-2GY)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (MY2Z-DC24)
- MERSEN Semiconductor Fuse, A60X Series, 300A, Fast-Acting, 600V AC, Bolt-On (A60X300-4)
- EATON Non-Illum Selectr Swtch, 30mm, 4 Pos, Lever (HT8JFH8EF1Q1)
- PANDUIT J Hook, Drop Wire, 2 In, PK10 (JP2DW-L2)
- PANDUIT Harness Spring Wire, 12", PK10 (PBSC12-X)
- PANDUIT Fxd dia. Clmp, .12" Bdl, #8screw, Wh, PK100 (CCS12-S8-C)
- PANDUIT Cable Tie, Mount, Adh, .75"x.75", Wht, PK100 (ABMM-A-C)
- PANDUIT Cble Tie Mnt, Psh Mnt, Wrbl, PK1000 (PM2H25-M0)
- PANDUIT Cable Tie, Mount, Hi Temp, Outdoor, Bl, PK100 (ABM100-AT-C0)
- WINNIE INDUSTRIES 2in. J Hook with Pressed Beam Clamp - 360 Degrees Rotation, 100PK (WJH32ACPBC)
- Panduit Cable Supports