Shop All Cable Supports
Panduit
J Hook, Wall Mount, 2 In, PK10
Mfr # JP2W-L2
Zoro # G3212185
original price:
$62.39
17% off
new price: $51.45
/pk 10, $5.15/ea
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Location wall
- Color Red
- Max. Load Capacity 55 lb
- Max. Cable Capacity 2 in
- Material Nylon 6/6
Product Information
- Brand Panduit
- MFR # JP2W-L2
- Zoro # G3212185
- UPC # 074983013388
- Country of Origin United States
- Category Cable Supports
Dimensions
Max. Bundle Dia. | 2 in |
Mounting Hole Dia. | 1/4 in |
Overall Length (In.) | 3.5 |
Overall Height (mm) | 119.4 |
Overall Height (In.) | 4.7 |
Overall Width (In.) | 3.5 |
Overall Width (mm) | 88.9 |
Overall Length (mm) | 88.9 |
Description
J-Hook, Mounting Location Wall, Color Red, Max. Load Capacity 55 lb, Max. Bundle Dia. 2 in, Material Nylon 6/6, Screw On, Mounting Hole Dia. 1/4 in, Includes Locking Latch No, Description/Special Features Route High Performance Communication Cabling in Air Handling Spaces, Standards TIA/EIA 569 Compliant, UL 2043, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Handle Block Device, BQD, CQD, NGG Breakers (BQDHBD)
- TECHFLEX Fireflex AERO Grade SIL/Glass 2", Red (FIA2.00RD)
- FUNCTIONAL DEVICES-RIB Enclosed, Relay/AC, Adj Current Sensor (RIBHX24BA)
- ERICSON BOILER LITE 500 WATT HANDHELD STR w/MAG (BL500M)
- PANDUIT Quick-Build Peg with RER1.25 pre-install (QB-RER1.25-X)
- PANDUIT Fxd dia. Clmp, .87" Bdl, #10 Scrw, Wh, PK100 (CCH87-S10-C)
- PANDUIT J Hook, For Wall Mount Applications, PK10 (JP2W)
- PANDUIT Tiemnt, .32"w, #6screw, Wrnyl, Bl, PK100 (TM1S6-C0)
- PANDUIT Quick-Build Grid Tile, 1' X 1', 8 per Pa (QB-TILE-GRY)
- PANDUIT Cble Tie Mnt, Stdoff, 4.6"h, #10 Screw, PK10 (PP2S-S10-X)
- PANDUIT Adhmnt, Rubberadh, 1.12x1.12", Wrbl, PK100 (SGABM30-A-C)
- Panduit Cable Supports