Shop All Cable Supports
Panduit
J Hook, Drop Wire, 1.31 In, PK10
Mfr # JP131DW-L20
Zoro # G1217912
original price:
$72.84
21% off
new price: $57.35
/pk 10, $5.74/ea
$57.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Location Wire, Threaded Rod
- Wire Size #12
- Color Black
- Max. Load Capacity 29 lb
- Max. Cable Capacity 1 5/16 in
Product Information
- Brand Panduit
- MFR # JP131DW-L20
- Zoro # G1217912
- UPC # 074983440405
- Country of Origin United States
- Category Cable Supports
Dimensions
Wire Size | #12 |
Rod Dia. | 3/8 in |
Max. Bundle Dia. | 1 1/4 in |
Overall Width (mm) | 62.8 |
Overall Height (mm) | 126.4 |
Overall Width (In.) | 2.5 |
Overall Height (In.) | 5 |
Overall Length (In.) | 2.5 |
Overall Length (mm) | 62.8 |
Description
J-Hook, Mounting Location Threaded Rod, Wire, Color Black, Max. Load Capacity 29 lb, Max. Bundle Dia. 1 1/4 in, Material Nylon 6/6, Clip, Rod Dia. 3/8 in, Wire Size #12, Includes Locking Latch Yes, Description/Special Features Bend Radius Control, Smooth Pulling Surface, Standards TIA/EIA 569 Compliant, UL 2043, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Stainless Steel Mount, No.10 Screw, PK100 (MTM1H10-C)
- EXTECH TONE GENERATOR / AMPLIFIER PROBE KIT (40180)
- LEVITON Ground Connector Blk 15A (515CR-000)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (4FRK6)
- PANDUIT Quick-Build Grid Tile, 1' X 1', 8 per Pa (QB-TILE-GRY)
- PANDUIT Cable Tie, Mount, Hitmp, Adh, 1x1", Wh, PK500 (ABM2S-AT-D)
- PANDUIT Harness Spring Wire, 12", PK10 (PBSC12-X)
- PANDUIT J-Pro, 2", Wall Mount, Bl, PK50 (JP2W-L20)
- PANDUIT Cable Tie, Mnt, Wingedpsh Mnt, Nat, PK100 (PWMS-H25-C)
- PANDUIT Flat Cable Mount, PK100 (FCC-A-C8)
- QUEST MFG Vertical Dual Large Finger Duct With Hinged Covers for Open Racks, 240-340 Cables, 22.5U, Black (VF-04-240DH)
- Panduit Cable Supports