Shop All Wire Ducts
Panduit
Hinged Duct Cover, Black, 2" x 1' (6-Pack) W
Mfr # HC2BL6
Zoro # G0414712
product price: $16.49
/pk 6, $2.75/ea
$16.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With HC2 Hinged Cover Wiring Duct
- Color Black
- Material PVC
- Height 0.44 in
- Overall Length 1.8 m
Product Information
- Brand Panduit
- MFR # HC2BL6
- Zoro # G0414712
- UPC # 7498385420
- Country of Origin United States
- Category Wire Ducts
Dimensions
Width | 2" |
Height | 0.44 in |
Overall Length | 1.8 m |
Overall Width (mm) | 58.2 |
Overall Height (In.) | 0.44 |
Compatible Duct Width (In.) | 2 |
Overall Length (m) | 1.8 |
Overall Height (mm) | 11.2 |
Compatible Duct Width (mm) | 50.8 |
Overall Length (ft.) | 6 |
Overall Width (In.) | 2.29 |
Details
Item | Hinged Duct Cover |
For Use With | HC2 Hinged Cover Wiring Duct |
Color | Black |
Material | PVC |
Application | Cover for Wiring Duct |
Product Type | Hinged Duct Cover |
Mount Method | Snap-on |
Cable Manager Type | Cable Duct |
Product Material | Polyvinyl Chloride (PVC) |
Product Name | HC2BL6 Type H Hinged Duct Cover |
Compatibility | Panduit H2X2BL6 Cable Raceway |
Product Color | Black |
Product Class | Wiring Duct & Duct Covers |
Description
Hinged duct cover, 2 W x 6' length, PVC, black.
- •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Locking Plug, Black/Wht, 250VAC, 3.0 HP, 30A (71530NP)
- FLEX-STRUT Nut, Mini, Regular Spring, No. 8/32 (FS-6-0832 E/G)
- BURNDY Mechanicl Conn, 600 kcmil to 2 AWG, 4 Cond (KK4A36U4N)
- KABLE KONTROL Kable Kontrol® Stainless Steel Metal Zip Ties - 21" Long - 200 Lbs Tensile Strength - 100 pcs / Pack (SSCT21)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.75 W x 3 D (F1.5X3LG6-A)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 1 D (G1X1LG6-A)
- PANDUIT Wire Duct, Wide Slot, Gray, 3.25 W x 3 D (G3X3LG6)
- PANDUIT Wire Duct, Wide Slot, White, L 6 Ft (H3X3WH6)
- PANDUIT Solid Wall Wiring Duct, 4"x3", 6ft (FS4X3LG6NM)
- PANDUIT Wire Duct Cover, Flush, White, 3.25Wx0.37D (C3WH6-F)
- PANDUIT Wire Duct, Wide Slot, White, 4.25 W x 3 D (G4X3WH6)
- Panduit Wire Ducts