Shop All Wire Ducts
Panduit
Hinged Cover Wide Slot Duct, Black, 2" x 2" x 1' (6-Pack)
Mfr # H2X2BL6
Zoro # G307478431
original price:
$54.45
10% off
new price: $48.99
/pk 6, $8.17/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Lead-Free PVC
- Includes Wiring Duct Base
- Application Hinged Cover Wide Slot Wiring Duct provides wire management in general purpose applications where it is beneficial to retain cover during wire changes
- Overall Length 1.8 m
Product Information
- Brand Panduit
- MFR # H2X2BL6
- Zoro # G307478431
- UPC # 7498385414
- Country of Origin United States
- Category Wire Ducts
Dimensions
Width | 2" |
Height | 2" |
Overall Length | 1.8 m |
Overall Height (mm) | 50.3 |
Slot Width (In.) | 0.31 |
Slot Width (mm) | 7.9 |
Overall Length (ft.) | 6 |
Overall Height (In.) | 1.98 |
Overall Width (mm) | 55.1 |
Overall Width (In.) | 2.17 |
Overall Length (m) | 1.8 |
Details
Item | Hinged Cover Wide Slot Duct |
Color | Black |
Material | Lead-Free PVC |
Includes | Wiring Duct Base |
Application | Hinged Cover Wide Slot Wiring Duct provides wire management in general purpose applications where it is beneficial to retain cover during wire changes |
Cover Part Number | HC2BL6 |
Mount Method | Mounting Holes |
Wiring Duct Type | H |
Wiring Duct Style | Hinged Cover Wide Slot Wiring Duct |
Flammability Rating | UL94V-0 |
Measurement System | Imperial |
Product Type | Base Wiring Duct |
Product Class | Wire Routing, Management & Protection |
Description
Wiring Duct, Wide Slot, 2x2, Black, 6ft
- •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC PendantCntrlStn, DedEnd, 3Buttn, Blk/Rd/Wht (XACA2813)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Blue (9001K1L1L)
- ZORO SELECT Power Cord, 5-15P, SJT, 10 ft., Blk, 10A, 18/3 (5XFP2ID)
- EGS Mini Circuit Breaker 15A (EGS15SMB)
- PANDUIT Hinged Cover Wide Slot Duct, Black, 3" x 3" x 1' (6-Pack) (H3X3BL6)
- PANDUIT Hinged Cover Wide Slot Duct, Black, 2" x 3" x 1' (6-Pack) (H2X3BL6)
- PANDUIT Wire Duct, Wide Slot, Gray, L 6 Ft (H1.5X3LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, 2.25 W x 5 D (G2X5LG6)
- PANDUIT Wire Duct, Narrow Slot, White, 1.26 W x 2 D (F1X2WH6)
- PANDUIT Wire Duct Cover, Hinging, Gray, L 6 Ft (HC2LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 2 D (G1X2LG6-A)
- Panduit Wire Ducts