Shop All Heat Shrink Tubing
Panduit
Heatshrinkthn, .12"dia., Mc
Mfr # HSTT12-YK1
Zoro # G0422805
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Shrink Ratio 0.0840277777777778
- Material Flame retardant polyolefin cross-linked except clear
- Length 6"
- Overall Length 6 in
Product Information
- Brand Panduit
- MFR # HSTT12-YK1
- Zoro # G0422805
- Country of Origin Korea, Republic of
- Category Heat Shrink Tubing
Dimensions
Length | 6" |
Overall Length | 6 in |
Nominal Diameter (mm) | 3.2 |
Overall Length (In.) | 6 |
Maximum Recovered Inside Diameter (mm) | 1.6 |
Nominal Diameter (In.) | 0.125 |
Overall Length (m) | 0.1524 |
Minimum Expanded Inside Diameter (In.) | 0.125 |
Minimum Expanded Inside Diameter (mm) | 3.2 |
Overall Length (ft.) | 0.5 |
Maximum Recovered Inside Diameter (In.) | 0.062 |
Overall Length (mm) | 152.4 |
Description
Heatshrinkthn,.12 In.dia.,Mc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Heavy End Cap SKE 8/20, 0.31-0.43", PK50 (SKE-8/20)
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 2P 25A (6GNP6)
- AC WORKS NEMA L14-30P 30A 125/250V 4-Prong Locking Male Plug With UL, C-UL Approval in Orange (ASL1430P)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, White (IG5362W)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.12", 100ft (HSTT12-CC)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.12" (HSTT12-Y)
- PANDUIT ThermTrans, Heatshrink Tubing, Mil Grade (H075X025H1T-B)
- PANDUIT ThermTrans, Heatshrink Tubing, Mil Grade (H075X044H1T)
- PANDUIT Tt, Heatshrink, .5"x.34", .19"dia, Wh, 2000pc (H050X034H1T)
- PANDUIT Thin Wall Heat Shrink Tubing, 1", 100ft L (HSTT100-C)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/4" Inside Diameter - 4' Long Stick - Clear (HS374-CL)
- Panduit Heat Shrink Tubing