Shop All Heat Shrink Tubing
Panduit
Heatshrinkthkadh, .4"id, 1.1/9", Bl, PK10
Mfr # HST1.1-9-XY
Zoro # G0413775
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Ratio 0.125694444444444
- Material Adhesive Lined Cross-Linked Polyolefin
- Length 9"
- Application For Wet Locations; Insulating and protecting wires and cables; Suitable for direct burial
Product Information
- Brand Panduit
- MFR # HST1.1-9-XY
- Zoro # G0413775
- UPC # 7498310735
- Country of Origin Canada
- Category Heat Shrink Tubing
Dimensions
Length | 9" |
Overall Length | 9 in |
Maximum Recovered Inside Diameter (mm) | 9.5 |
Overall Length (m) | 0.2 |
Overall Length (ft.) | 0.72 |
Maximum Recovered Inside Diameter (In.) | 0.39 |
Overall Length (mm) | 228.6 |
Minimum Expanded Inside Diameter (In.) | 1.1 |
Minimum Expanded Inside Diameter (mm) | 27.9 |
Overall Length (In.) | 9 |
Description
Heatshrinkthkadh,.4 In.id,1.1/9 In.,Bl,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Padlockable Flap, 22 mm, Metal, Red (ZB4BZ64)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Light Gray, " x 1" x 1' (6-Pack) (G3X1LG6)
- WESANCO PG Strut, 1-5/8x1-5/8", 10 ft. (W210PG10)
- APC Apc Replacement Battery Cartridge #135 (APCRBC135)
- PANDUIT Heat Shrink Thick Adhesive, 3"(76.2mm) D (HST3.0-48-2)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.12", PK25 (HSTT12-48-Q)
- PANDUIT Heatshrinkthn, .12"dia., Mc (HSTT12-YK1)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.50", 100ft (HSTT50-C)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.06", PK25 (HSTT06-48-QC)
- PANDUIT Heat Shrink Tubing Kit, Black, 8 Pc (HSTT-YK2)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 100' Length - Black (HS357-S100-BLACK)
- Panduit Heat Shrink Tubing