Shop All Heat Shrink Tubing
Panduit
Heat Shrink Thin, .05"(1.2mm) Dia, Black, HSTT05-C
Mfr # HSTT05-C
Zoro # G2782336
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Ratio 0.0840277777777778
- Material Flame retardant polyolefin cross-linked except clear
- Length 100 ft
- Application For Dry Locations
Product Information
- Brand Panduit
- MFR # HSTT05-C
- Zoro # G2782336
- UPC # 7498375680
- Country of Origin Korea, Republic of
- Category Heat Shrink Tubing
Dimensions
Length | 100 ft |
Minimum Expanded Inside Diameter (mm) | 1.2 |
Overall Length (ft.) | 100 |
Overall Length (m) | 30.5 |
Minimum Expanded Inside Diameter (In.) | 0.046 |
Maximum Recovered Inside Diameter (In.) | 0.023 |
Maximum Recovered Inside Diameter (mm) | 0.6 |
Overall Length (mm) | 30480 |
Nominal Diameter (In.) | 0.046 |
Overall Length (In.) | 1200 |
Nominal Diameter (mm) | 1.2 |
Description
Heat Shrink Thin, .05"(1.2mm) Dia, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Oversized Breaker Lockout, 480/600V AC, 1 Poles (148691)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Gray, 7 ft. (HC6GY07)
- QUAIL ELECTRONICS 2.5M H05 1.0mm2 B SOUTH AFRICA TO C13 (8580.098)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (9001KS25B)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.50", 25ft (HSTT50-Q)
- PANDUIT Heatshrinkthkadh, .4"id, 1.1/9", Bl, PK10 (HST1.1-9-XY)
- PANDUIT Heatshrinkthn, .12"dia., Mc (HSTT12-YK1)
- PANDUIT P1 Heat Shrink Cass, 1"x.84"x.5" dia., Wh (H100X084H1C)
- PANDUIT Heat Shrink Label, 1x0.64, PK1000 (H100X064H1T)
- PANDUIT Heat Shrink Thick Adhesive, 3"(76.2mm) D (HST3.0-48-2)
- VINYLGUARD Shrink Tubing, 0.625in ID, Orange, 25ft (30-VG-0625O-G2)
- Panduit Heat Shrink Tubing