Shop All Lockout Hasps
Panduit
Hasp, 1.50" diameter jaw, w/out tabs
Mfr # PSL-1.5A
Zoro # G0788763
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Button Dia. 1.5 in
- Material Zinc-Plated Steel
- Max. Number of Padlocks 6
- Overall Length 5.07 in
- Width 1.5 in
Product Information
- Brand Panduit
- MFR # PSL-1.5A
- Zoro # G0788763
- UPC # 7498327852
- Country of Origin United States
- Category Lockout Hasps
Dimensions
Fits Button Dia. | 1.5 in |
Overall Length | 5.07 in |
Width | 1.5 in |
Details
Item | Hasp,1.50" diameter jaw,w/out tabs |
Material | Zinc-Plated Steel |
Max. Number of Padlocks | 6 |
Lockout Color | Red |
Type | Hasp |
Description
Hasp,1.50 In. diameter jaw,w/out tabs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Vest, Hi-Vis, Class 2, Multi-Color, 6XL, Reg (HVV046)
- GVS-RPB Z-Link Respirator (16-010-24)
- BRADY Ribbon, 2" W, 75 ft. L, White (M61-R4410-WT)
- LABELMASTER Flammable Liquid Placard 1230, PK25 (ZEZ21230)
- PANDUIT Miniature Circuit Breaker Lockout Device (PSL-MCB)
- PANDUIT Padlock Eye (PSL-PE1)
- PANDUIT Padlock Chain, 9" (PSL-PC)
- PANDUIT Multiple Lockout Hasp w/6' Vinyl Coated Galvanized Steel, PSL-MLD (PSL-MLD)
- PANDUIT Circuit Breaker Lockout Device, PK5 (PSL-CBNT-V)
- PANDUIT Circuit Breaker Lockout Device, PK5 (PSL-CBL-V)
- CONDOR Plug Lockout, Red, Plastic, 1 Padlock (48KV17)
- Panduit Lockout Tagout