Shop All Safety & Disconnect Switch Accessories
Panduit
Hasp, 1.00" dia., Tabs, Rd
Mfr # PSL-1
Zoro # G0412971
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
- Product Type Hasp
- Number of Locks 6
- Note Energy sources can be locked out quickly and easily by more than one worker for group lockout applications.
- Overall Width (In.) 1.62
Product Information
- Brand Panduit
- MFR # PSL-1
- Zoro # G0412971
- UPC # 7498327508
- Country of Origin United States
- Category Safety & Disconnect Switch Accessories
Dimensions
Overall Width (In.) | 1.62 |
Overall Length (In.) | 4.62 |
Jaw Diameter (In.) | 1 |
Overall Length | 4.62 in |
Width | 1.62 in |
Details
Item | Hasp,1.00" dia.,Tabs,Rd |
Material | Zinc-Plated Steel |
Product Type | Hasp |
Number of Locks | 6 |
Note | Energy sources can be locked out quickly and easily by more than one worker for group lockout applications. |
Finish/Coating | Vinyl |
Color | Red |
Finish | PVC |
Product Class | Safety & Security |
Description
Hasp,1.00 In. dia.,Tabs,Rd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rlay Scket, Fingr Safe, Squre, 11 Pin, Screw (1FC14)
- AEROQUIP Hydraulic Hose Support Clamp, 2 in. (900729-13)
- KABLE KONTROL Kable Kontrol® Zip Ties - 14" Long - 100 Pc Pk - Brown color - Nylon - 50 Lbs Tensile Strength (CT265CL-BROWN)
- WIEGMANN 316L Stainless Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (BN4100804CHSSA)
- PANDUIT Contractor 34 Pc Lock-Out Kit, Rd (PSL-KT-CONA)
- PANDUIT Toggle/rocker Switch Lock-Out, Rd (PSL-WS1A)
- PANDUIT Electrician Loto Kt, P-Lok, Rd (PSL-PK-EAP)
- PANDUIT Gate Valve Lock-Out Dev, 6.5in-10", Rd (PSL-V9)
- PANDUIT Ball Valve Lock-Out Device, Med., Rd (PSL-BV2)
- PANDUIT Multi-Lock-Out Device, Hasp Only, PK10 (PSL-MLDH-X)
- SQUARE D Ground Kit, 60/100/200A (DT100SG)
- Panduit Switches