Shop All Cable Supports
Panduit
Harness Elastic Retainer, No.6 Screw, PK10
Mfr # RER.5-S6-X
Zoro # G0790979
original price:
$112.65
32% off
Free Shipping & Returns
$76.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/White
- Material Nylon 6.6
- Indoor/Outdoor Indoor
- Basic Material Plastic
- Length 27/32"
Product Information
- Brand Panduit
- MFR # RER.5-S6-X
- Zoro # G0790979
- UPC # 7498361079
- Country of Origin Costa Rica
- Category Cable Supports
Dimensions
Length | 27/32" |
Width | 1-3/16" |
Height | 1.89" |
Overall Length (mm) | 21.3 |
Maximum Bundle Diameter (mm) | 12.7 |
Overall Height (In.) | 1.89 |
Screw Size | #6 (M3) |
Maximum Bundle Diameter (In.) | 0.5 |
Overall Height (mm) | 48 |
Overall Width (In.) | 1.18 |
Overall Width (mm) | 30 |
Overall Length (In.) | 0.84 |
Depth | 1.18" |
Overall Length | 0.84 in |
Description
Harness Elastic Retainer,No.6 Screw,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3'' Insulated Ground Bushing w/ Lay In Lug, 5PK (GBL300)
- PANDUIT 22-18 AWG Nylon Fork Terminal #10 Stud PK100 (PN18-10F-C)
- ZORO SELECT Strut Channel, 3 ft. L, Standard, Aluminum (FS-500 AL 36.00)
- OMRON Photoelectric Sensor, Cylindrical, Diffuse (E3FB-DP21)
- PANDUIT Cbltiemnt, Swiv, Epoxy, 1.13 x 1.13in, PK10 (ASMS-A-X)
- PANDUIT J-Pro Cable Support System Drop Wire and (JP2DW-L20)
- PANDUIT Cble Tie Mnt, Adh, 1.12" x 1.12", Bl, PK100 (ABMT-A-C20)
- PANDUIT J Hook, Wall Mount, 4 In, PK10 (JP4W-X20)
- PANDUIT Harness Board Nail, 0.75", PK200 (HBN.75-T)
- PANDUIT Cable Tie Mount, Connector Ring, PK1000 (CR4H-M)
- NVENT CADDY Beam Clamp 3/8in. (3000037PL)
- Panduit Cable Supports