Shop All Cable Supports
Panduit
Harness Board Nail, 0.75", PK200
Mfr # HBN.75-T
Zoro # G0768247
product price: $121.99
/pk 200, $0.61/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Application Provides easy routing and forming of wires
- Overall Height (mm) 35.56
- Overall Height (In.) 1.4
Product Information
- Brand Panduit
- MFR # HBN.75-T
- Zoro # G0768247
- UPC # 7498361101
- Country of Origin United States
- Category Cable Supports
Dimensions
Overall Height (mm) | 35.56 |
Overall Height (In.) | 1.4 |
Overall Width (In.) | 0.075 |
Overall Width (mm) | 1.905 |
Overall Length | 0.75 in |
Details
Item | Harness Board Nail,0.75",PK200 |
Color | Silver |
Material | Steel |
Application | Provides easy routing and forming of wires |
For Use With | Wire |
Product Type | Harness Board Accessories |
Environment | Indoor |
Note | 1) Speed Routing of Wires 2) Uniform Driving Depth is Insured by a Collar Stop |
Finish/Coating | Nickel-Plated |
Product Class | Harness Board Fixtures |
Description
Harness Board Nail,0.75 In.,PK200, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Load Center, MC, 24 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (MC2442B1200EFV)
- SCHNEIDER ELECTRIC Manstarter Terminal Block 600Vac 63A (GV2G05)
- LUTRON Vacancy Sensor, PIR, 900 sq ft, White (MSCL-VP153M-WH)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNH6)
- PANDUIT J Hook, Drop Wire, 1.31 In, PK10 (JP131DW-L20)
- PANDUIT J Hook, Drop Wire, 0.75 In, PK10 (JP75DW-L20)
- PANDUIT Tiemnt, .62w, #8screw, Nyl, Nat, PK100 (TM3S8-C)
- PANDUIT J Hook, Wall Mount, 1.31 In, PK10 (JP131W-L20)
- PANDUIT T-Junction Fixture, 1.34", PK10 (TJF-X)
- PANDUIT Cble Tie Mnt, Stdoff, 4.6"h, #10 Screw, PK10 (PP2S-S10-X)
- GARDNER BENDER 1/2 in. W Plastic Cable Staple , 15PK (PS-1550TD)
- Panduit Cable Supports