Shop All Ground Rods & Clamps
Panduit
Grounding Kit, Various
Mfr # CGR630U
Zoro # G2997395
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Retrofit Cabinet Kit
- Ground Wire Included (2) 30 in 6 AWG
- Material Copper
- Conductor Size (AWG) #6
- Standards C22.2 No 41-13, EIA-310, UL 467
Product Information
- Brand Panduit
- MFR # CGR630U
- Zoro # G2997395
- UPC # 074983657865
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Conductor Size (AWG) | #6 |
Grounding Bar Length | 19 in |
Grounding Bar Width | 1 in |
Grounding Bar Holes and Size | (20) #12-24 |
Details
Item - Grounding Connector | Grounding Strip System |
Item | Grounding Strip System |
Type | Retrofit Cabinet Kit |
Ground Wire Included | (2) 30 in 6 AWG |
Material | Copper |
Standards | C22.2 No 41-13, EIA-310, UL 467 |
Material - Grounding Connector | Tin-Plated Copper |
Grounding Bar Thickness | 3/16 in |
Includes | (16) #12-24 Bonding Nuts, (16) M6 Bonding Nuts, (2) #12 Flat Washers, (2) #12-24 x 1/2 in Thread-Forming Screws, (2) #6 AWG (16mm²) Jumpers, (2) Grounding Stickers, (2) M6 x 12mm Thread-Forming Screws, (20) #12-24 x 1/2" Hex Head Screws Installed, (8) #12-24 Bonding Studs, (8) M6 Bonding Studs, 0.16 oz. (5cc) of Antioxidant, Factory Terminated on Both Ends with 90 Degree Reverse Bent Lugs, Grounding Busbar, Mounting Hole Sets Have 5/8 in (15.9mm) Spacing |
Description/Special Features | Cabinet/Rack Jumper Kit |
Material of Construction | Various |
For Use With | 19 in Cabinets That Meet EIA-310-D |
Description
Grounding Strip System, Material Copper, Description/Special Features Cabinet/Rack Jumper Kit, For Use With 19 in Cabinets That Meet EIA-310-D, Grounding Bar Holes and Size (20) #12-24, Grounding Bar Length 19 in, Grounding Bar Thickness 3/16 in, Grounding Bar Width 1 in, Ground Wire Included (2) 30 in 6 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 1/4 In. OD X 50FT Green Polyethylene Spiral Wrap (HT 1/4 C GR-50)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB200N004F4)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 7)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, PK25 (22CC28E0375)
- PANDUIT Grounding Kit, Various (ACG24K)
- PANDUIT Jumper Kit, Various (RGCBNJ660PY)
- PANDUIT Bonding Nut, Threaded Rail #10-32, PK100 (BGN1032-C)
- PANDUIT Bonding Screw Kit, Steel, PK100 (RGTBSG-C)
- PANDUIT Grounding Universal Beam Clamp, 4/0 - 6 (GUBC4/0-6)
- PANDUIT Universal Beam Connector, #6 Awg - 500 K (GUBC500-6)
- PANDUIT #8 X 1/2" Low Profile Self-Tapping Screw (PSMS8)
- Panduit Ground Rods & Clamps