Shop All Ground Rods & Clamps
Panduit
Grounding Kit, Various
Mfr # ACG24K
Zoro # G2997401
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Armored Fiber Cable Kit
- Ground Wire Included 24 in 6 AWG
- Material Copper
- Grounding Bar Length 24 in
- Standards CSA, UL
Product Information
- Brand Panduit
- MFR # ACG24K
- Zoro # G2997401
- UPC # 074983110896
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Grounding Bar Length | 24 in |
Conductor Size (AWG) | #6 |
Grounding Bar Holes and Size | No Bar |
Details
Item - Grounding Connector | Grounding Jumper Wire Kit |
Item | Grounding Jumper Wire Kit |
Type | Armored Fiber Cable Kit |
Ground Wire Included | 24 in 6 AWG |
Material | Copper |
Standards | CSA, UL |
Material - Grounding Connector | Tin-Plated Copper |
Description/Special Features | Worm-Gear Design |
Includes | Black Polypropylene Terminal Cover, LCC6 two-hole Copper Compression Lug, (2) #12-24 Thread-Forming Screws, (2) M6 Thread-Forming Screws |
Material of Construction | Various |
For Use With | Armored Cable |
Description
Grounding Jumper Wire Kit, Material Copper, Description/Special Features Worm-Gear Design, For Use With Armored Cable, Grounding Bar Holes and Size No Bar, Grounding Bar Length 24 in, Grounding Bar Thickness Not Applicable, Grounding Bar Width Not Applicable, Ground Wire Included 24 in 6 AWG, Includes Black Polypropylene Terminal Cover, LCC6 two-hole Copper Compression Lug, (2) #12-24 Thread-Forming Screws, (2) M6 Thread-Forming Screws, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY WIRE & CABLE 15' 14/3 Grn Ext Cord (D17334015)
- 3M 12-10 AWG Vinyl Fork Terminal #6 Stud PK50 (MVU10-6FX)
- POWER FIRST 12-10 AWG Non-Insulated Fork Terminal #6 Stud PK50 (5UGP0)
- IFM Proximity Sensor, Inductive, 15mm, PNP, NO (IIS204)
- PANDUIT Grounding Universal Beam Clamp, 4/0 - 6 (GUBC4/0-6)
- PANDUIT Bronze Ground Clamp Conduit Fitting (GPL-45-1)
- PANDUIT Bonding Screw, Green (RGTBSM6G-C)
- PANDUIT Bronze Ground Pipe Clamp, DB (GPC2-1D-C)
- PANDUIT Bronze Grounding Clamp, #4 SOL-2/0 STR (GM-2-Q)
- PANDUIT 4/0 Straight 5/8-3/4In Connector (GCE500-500)
- NVENT ERICO Ground Rod Clamp, Rod Dia 3/4 In (CP34)
- Panduit Ground Rods & Clamps