Shop All Busways & Bus Plugs
Panduit
Grounding Busbar Kit, 19" Lgth, 8 Mounti
Mfr # RGRB19B
Zoro # G2751116
$71.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Grounding & Bonding
- Width 3/4 in
- Depth 19 in
- Material Copper
- Application Telecom/Data Center
Product Information
- Brand Panduit
- MFR # RGRB19B
- Zoro # G2751116
- UPC # 61305631733
- Country of Origin United States
- Category Busways & Bus Plugs
Dimensions
Width | 3/4 in |
Depth | 19 in |
Overall Width (mm) | 19.1 |
Stud Hole Size (In.) | 0.25 |
Details
Item | Grounding Busbar |
For Use With | Grounding & Bonding |
Material | Copper |
Application | Telecom/Data Center |
Overall Thickness (In.) | 0.19 |
Standards Met | cULus |
Product Name | Grounding Busbar |
Certifications & Standards | cULus |
Description
Grounding Busbar Kit, 19" Lgth, 8 Mounting Holes, 1" Hole Spacing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #1 Ceramic Twist-on Wire Connector, s 10 10PK (76181)
- SIEMENS Module (6ES7136-6BA00-0CA0)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.25 to 0.38 in. (074-01-006)
- MERSEN Midget Fuse, TRM Series, Time-Delay, 0.6A, 250V AC, 10kA (TRM6/10)
- PANDUIT Busbar Kit, Various (RGRB19Y)
- PANDUIT Grounding Busbar, Copper (GB2B0312TPI-1)
- PANDUIT Grounding Busbar, Copper (GB4B0612TPI-1)
- PANDUIT Grounding Busbar, Copper (GB2B0304TPI-1)
- PANDUIT Grounding Busbar, Copper (GB4B0624TPI-1)
- PANDUIT Grounding Busbar 1/4" x 4" x 12" (GB4A0606I)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 3 Phase (A9XPH324)
- Panduit Busways & Bus Plugs