Shop All Busways & Bus Plugs
Panduit
Grounding Busbar, Copper
Mfr # GB4N0016TPI-1
Zoro # G2997578
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Telecom/Data Center
- Height 2-3/4 in
- Width 4 in
- Depth 24 in
- Ground Wire Included No
Product Information
- Brand Panduit
- MFR # GB4N0016TPI-1
- Zoro # G2997578
- UPC # 074983110506
- Country of Origin United States
- Category Busways & Bus Plugs
Dimensions
Height | 2-3/4 in |
Width | 4 in |
Depth | 24 in |
Grounding Bar Length | 24 in |
Grounding Bar Holes and Size | (16) 1/2 in |
Grounding Bar Width | 4 in |
Details
Item | Grounding Busbar |
For Use With | Telecom/Data Center |
Ground Wire Included | No |
Description/Special Features | NEMA Busbar Pre-assembled with Brackets and Insulators |
Material - Grounding Connector | Tin-Plated Copper |
Grounding Bar Thickness | 1/4 in |
Standards | BICSI/TIA-607-C, cULus |
Includes | Panduit GB4N0016TPI-1 Telecom Grounding Busbar |
Material | Copper |
Description
Grounding Busbar, Material Copper, Description/Special Features NEMA Busbar Pre-assembled with Brackets and Insulators, For Use With Telecom/Data Center, Grounding Bar Holes and Size (16) 1/2 in, Grounding Bar Length 24 in, Grounding Bar Thickness 1/4 in, Grounding Bar Width 4 in, Ground Wire Included No, Includes Panduit GB4N0016TPI-1 Telecom Grounding Busbar, Standards BICSI/TIA-607-C, cULus
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAX Butt Seam Flag Connector, 4 ga, 5/16", PK10 (107425-010)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 1.8A, 600V AC, Non-Indicating (CCMR01.8)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM10E38)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 100 ft, Red, Nylon Jacket, PVC Insulation (22975737)
- PANDUIT Grounding Busbar, Copper (GB2B0306TPI-1)
- PANDUIT Grounding Busbar, Copper (GB4B0612TPI-1)
- PANDUIT Grounding Busbar, Copper (GB4B0624TPI-1)
- PANDUIT Grounding Busbar 1/4" x 4" x 12" (GB4A0606I)
- PANDUIT Grounding Busbar, Copper (GB2B0304TPI-1)
- PANDUIT Busbar Kit, Various (RGRB19Y)
- NVENT HOFFMAN Ground Buss, Copper (EGBB2)
- Panduit Power Distribution