Shop All Busways & Bus Plugs
Panduit
Grounding Busbar, 1/4" x 4" x 48" (6.4mm
Mfr # GB4N0026TPI-1
Zoro # G2753076
Free Shipping & Returns
$1,000.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Grounding & Bonding
- Height 2-3/4 in
- Width 4 in
- Depth 48 in
- Application Telecom/Data Center
Product Information
- Brand Panduit
- MFR # GB4N0026TPI-1
- Zoro # G2753076
- UPC # 7498312354
- Country of Origin Mexico
- Category Busways & Bus Plugs
Dimensions
Height | 2-3/4 in |
Width | 4 in |
Depth | 48 in |
Overall Width (mm) | 101.6 |
Stud Hole Size (In.) | 0.5 |
Details
Item | Grounding Busbar |
For Use With | Grounding & Bonding |
Application | Telecom/Data Center |
Material | Copper |
Finish/Coating | Tin-Plated |
Standards Met | cULus |
Description
Grounding Busbar, 1/4" x 4" x 48" (6.4mm x 101.6mm x 1219.2mm)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 600A, 600V AC, Non-Indicating (TRS600R)
- NVENT HOFFMAN DIN Lock Inserts (for DIN Profile Handle (PKOTM7FH)
- ANDERSON POWER PRODUCTS PP15/45 HSG WHT BULK (1327G7BK)
- PANDUIT Copper Mechanical Lug, 2 Hole, 1 Barrel (CDS35-36-Q)
- PANDUIT Grounding Busbar, Copper (GB2B0306TPI-1)
- PANDUIT Grounding Busbar, Copper (GB2B0312TPI-1)
- PANDUIT Grounding Busbar, Copper (GB4B0612TPI-1)
- PANDUIT Grounding Busbar, Copper (GB2B0304TPI-1)
- PANDUIT Busbar Kit, Various (RGRB19Y)
- PANDUIT Grounding Busbar 1/4" x 4" x 12" (GB4A0606I)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2702)
- Panduit Power Distribution