Shop All Busways & Bus Plugs
Panduit
Grounding Busbar, 1/4" x 4" x 12" (6.4mm
Mfr # GB4N0007TPI-1
Zoro # G2758055
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Grounding & Bonding
- Height 2-3/4 in
- Width 4 in
- Depth 12 in
- Application Telecom/Data Center
Product Information
- Brand Panduit
- MFR # GB4N0007TPI-1
- Zoro # G2758055
- UPC # 7498311049
- Country of Origin United States
- Category Busways & Bus Plugs
Dimensions
Height | 2-3/4 in |
Width | 4 in |
Depth | 12 in |
Stud Hole Size (In.) | 0.53 |
Overall Width (mm) | 101.6 |
Details
Item | Grounding Busbar |
For Use With | Grounding & Bonding |
Application | Telecom/Data Center |
Material | Copper |
Overall Thickness (In.) | 0.25 |
Standards Met | cULus |
Finish/Coating | Tin-Plated |
Description
Grounding Busbar, 1/4" x 4" x 12" (6.4mm x 102mm x 305mm)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC 16-Circuit 100 Amp Load Center Ats - Nema 1 Cul- No Whip (RXG16EZA1W)
- EATON Overload Relay, 9 to 45A, Electronic, 3P (XTOE045CGSS)
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 2A, 300V AC, 10kA at 300V AC (GLR-2)
- MULBERRY Number of Gangs: 6 Cold-Rolled Steel, Matte/Painted Finish, Black (87076)
- PANDUIT Grounding Busbar, Copper (GB2B0306TPI-1)
- PANDUIT Grounding Busbar 1/4" x 4" x 12" (GB4A0606I)
- PANDUIT Grounding Busbar, Copper (GB4B0612TPI-1)
- PANDUIT Grounding Busbar, Copper (GB4B0624TPI-1)
- PANDUIT Grounding Busbar, Copper (GB2B0304TPI-1)
- PANDUIT Grounding Busbar, Copper (GB2B0312TPI-1)
- BLUE SEA SYSTEMS Busbar, 250A, 300V AC, 48V DC (2105)
- Panduit Power Distribution