Shop All Busways & Bus Plugs
Panduit
Grounding Busbar, 1/4" x 2" x 12" (6.4mm
Mfr # GB2D0008TPI-1
Zoro # G2757687
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Grounding & Bonding
- Height 2-3/4 in
- Width 2 in
- Depth 12 in
- Material Copper
Product Information
- Brand Panduit
- MFR # GB2D0008TPI-1
- Zoro # G2757687
- UPC # 7498311055
- Country of Origin United States
- Category Busways & Bus Plugs
Dimensions
Height | 2-3/4 in |
Width | 2 in |
Depth | 12 in |
Overall Width (mm) | 50.8 |
Stud Hole Size (In.) | 0.44 |
Details
Item | Grounding Busbar |
For Use With | Grounding & Bonding |
Material | Copper |
Application | Telecom/Data Center |
Standards Met | cULus |
Finish/Coating | Tin-Plated |
Description
Grounding Busbar, 1/4" x 2" x 12" (6.4mm x 50.8mm x 304.8mm)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Replacement, Receptacle, 60A, 4P, 4W (ARI-6044)
- HUBBELL 30A Marine Flanged Locking Inlet 2P 3W 125VAC (HBL303NM)
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 30A Amp Range, 600V AC/DC Volt Rating (CVRI-CCM-QC)
- FUJI ELECTRIC Illuminated Green 30V-Dc Pushbutton (AR22E0L-11E4G)
- PANDUIT Grounding Busbar 1/4" x 4" x 12" (GB4A0606I)
- PANDUIT Grounding Busbar, Copper (GB2B0306TPI-1)
- PANDUIT Grounding Busbar, Copper (GB4B0624TPI-1)
- PANDUIT Grounding Busbar, Copper (GB2B0304TPI-1)
- PANDUIT Busbar Kit, Various (RGRB19Y)
- PANDUIT Grounding Busbar, Copper (GB2B0312TPI-1)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2307)
- Panduit Power Distribution