Shop All Ground Rods & Clamps
This Product is Discontinued
Panduit
Ground Rod Clamp, Cast Bronze, PK200 (Discontinued)
Mfr # GRCH2-12-T
Zoro # G6861294
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Heavy Duty
- Standards UL 467, Direct Burial
- Material - Grounding Connector Cast Bronze
- Rod Dia. 1/2"
- Conductor Size 10 Solid to 2 Stranded
Product Information
- Brand Panduit
- MFR # GRCH2-12-T
- Zoro # G6861294
- UPC # 007498364693
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Rod Dia. | 1/2" |
Conductor Size | 10 Solid to 2 Stranded |
Details
Item | Ground Rod Clamp |
Type | Heavy Duty |
Standards | UL 467, Direct Burial |
Material - Grounding Connector | Cast Bronze |
Material of Construction | Cast Bronze |
Description/Special Features | Direct Burial |
Description
Ground Rod Clamp, Description/Special Features Direct Burial, Standards UL 467, Direct Burial, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.