Shop All Grommet Edging
Panduit
Grommet Edging, .144" Thick, Blk, 100ft L
Mfr # GES144F-A-C0
Zoro # G0767623
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Panel Thickness 0.144 in
- Min. Panel Thickness 0.099 in
- Color Black
- Length 100 ft
- Material Polyethylene
Product Information
- Brand Panduit
- MFR # GES144F-A-C0
- Zoro # G0767623
- UPC # 7498362708
- Country of Origin United States
- Category Grommet Edging
Dimensions
Length | 100 ft |
Width | 0.21" |
Height | 0.22" |
Depth | 100 ft |
Overall Length | 30.5 m |
Details
Max. Panel Thickness | 0.144 in |
Min. Panel Thickness | 0.099 in |
Color | Black |
Item | Grommet Edging,.144" Thick,Blk,100ft L |
Material | Polyethylene |
Temp. Range | -40 to 122°F |
Description/Special Features | Flammability Rating of UL94-HB; Weather-Resistant |
Application | To Protect and Prevent Wires and Cables from Chafing Against Sharp Edges of Panel Walls and Knockouts. |
Standards | RoHS Compliant |
Cable Manager Type | Solid Wall |
Product Name | Adhesive Lined Grommet Edging Polyethylene |
Product Material | Polyethylene |
Additional Information | Panel Thickness Range: 0.099 Inch to 0.144 Inch |
Product Type | Cable Protection |
Product Color | Black |
Max Operating Temperature | 50 degrees celsius |
Min Operating Temperature | -40 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Grommet Edging,.144" Thick,Blk,100ft L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts (8536SAG12V02S)
- HUBBELL Latching Kit, Insulgrip Plug, Connector (SK2)
- ELECTRIDUCT Electriduct PVC Coated Galvanized Steel Flexible Conduit (WL-ED-PSC-150-25)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (8501RSD14P14V53)
- PANDUIT Grommet Edging, Slotted, 0.144"- 0.189" (GEE189F-A-C)
- PANDUIT Grom Edg Slit, .13" x .16", Fr Nat, 1rl (GEE62FR-CY)
- PANDUIT Grommet Edging Strip, 0.380" Thick, PK25 (GE380-Q)
- PANDUIT Grommet Edging, Slotted, 100 ft., 0.099 In. (GEE99F-A-C)
- PANDUIT Grommet Edging, .189" Thick, Blk, 100ft L (GES189F-C0)
- PANDUIT Grommet Edging, 0.099" Thick, Blk, 100ft L (GEE99F-A-C0)
- LUCKY LINE LuckyLine: 4-1/4 LOCKING CABLE RNG BLACK (LKL-80820)
- Panduit Grommet Edging